Shop All Spanner Wrenches
This Product is Discontinued
Gardner Bender
Locknut Wrench, L 5-3/4 in. (Discontinued)
Mfr # LNW-750
Zoro # G2600650
This Product is Discontinued
Key Features
- Capacity 3/4 in
- Overall Length 5 3/4 in
- Wrench Material Steel
- Hook Thickness 9/64 in
- Standards Federal Specification GGG-W-665B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # LNW-750
- Zoro # G2600650
- UPC # 032076920166
- Country of Origin United States
- Category Spanner Wrenches
Dimensions
Overall Length | 5 3/4 in |
Hook Depth | 1/16 in |
Details
Item | Locknut Wrench |
Capacity | 3/4 in |
Wrench Material | Steel |
Hook Thickness | 9/64 in |
Standards | Federal Specification GGG-W-665B |
Application | Electrical Locknuts |
Finish | Epoxy E-Coat |
Corrosion Resistant | No |
Maximum Jaw Capacity | 3/4 in |
Weight | 0.001 lb |
Adjustable | Not Adjustable |
Measurement Type | SAE |
Nonsparking | No |
Non-Magnetic | No |
Insulated | No |
Side or Face Opening | Side |
Material | Alloy Steel |
Tether Style | Tether Capable |
Handle Color | Black |
Handle Type | One Piece |
Description
Locknut Wrench, Side, Alloy Steel, Epoxy E-Coat, Hook Thickness 9/64 in, Hook Depth 1/16 in, Not Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.