Shop All Spanner Wrenches
This Product is Discontinued
Gardner Bender
Locknut Wrench, L 5-1/4 in. (Discontinued)
Mfr # LNW-500
Zoro # G2600641
This Product is Discontinued
Key Features
- Capacity 1/2 in
- Overall Length 5 in
- Wrench Material Steel
- Finish Epoxy E-Coat
- Hook Thickness 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # LNW-500
- Zoro # G2600641
- UPC # 032076920159
- Country of Origin Unknown
- Category Spanner Wrenches
Dimensions
Overall Length | 5 in |
Hook Depth | 1/16 in |
Details
Item | Locknut Wrench |
Capacity | 1/2 in |
Wrench Material | Steel |
Finish | Epoxy E-Coat |
Hook Thickness | 9/64 in |
Standards | Federal Specification GGG-W-665B |
Application | Electrical Locknuts |
Handle Color | Black |
Material | Alloy Steel |
Adjustable | Not Adjustable |
Insulated | No |
Side or Face Opening | Side |
Handle Type | One Piece |
Measurement Type | SAE |
Weight | 0.003 lb |
Maximum Jaw Capacity | 1/2 in |
Nonsparking | No |
Corrosion Resistant | No |
Tether Style | Tether Capable |
Non-Magnetic | No |
Description
Locknut Wrench, Side, Alloy Steel, Epoxy E-Coat, Hook Thickness 9/64 in, Hook Depth 1/16 in, Not Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.