Shop All Wrench Parts
Gardner Bender
Locknut Wrench Kit 3 pcs.
Mfr # LNW-3PC
Zoro # G0588727
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Standards UL Listed
- Measurement Type SAE
- Finish Powder Coated
- Number of Tools 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # LNW-3PC
- Zoro # G0588727
- UPC # 032076938710
- Country of Origin Taiwan, Province of China
- Category Wrench Parts
Dimensions
Hook Depth | 1 9/10 in |
Pin Length | 1 in, 1 1/4 in, 1 1/2 in |
Pin Diameter | 1/2 in, 3/4 in, 1 in |
Details
Item | Locknut Wrench Set |
Material | Steel |
Standards | UL Listed |
Measurement Type | SAE |
Finish | Powder Coated |
Number of Tools | 3 |
Weight | 1.22 lb |
Nonsparking | No |
Hook Thickness | 1/5 in |
Capacity | 1 in, 1/2 in, 3/4 in |
Description
This Gardner Bender LNW-3PC Locknut Wrench Kit is a great set of tools for any homeowner. It allows you to make quick work of fastening and loosening locknuts, hex nuts, square nuts and wing nuts. The LNW-3PC can help you keep your garage or tool shed organized with its easy storage options. With this kit in hand, you will be able to get the job done quickly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Screwdriver Handle Pry Bar, 3/8 In. W (40106)
- GENERAL TOOLS Probe Set, 1 Straight, 1 Hook, 2 Bent, 4 Pc (60004)
- EXTREME TOOLS Hutch LED Light Kit - 4ft LED Light Bar w 12V AC, Magnetic Mount (ACEXLEDKIT-4FT)
- WESTWARD 1/2 in Drive, 26mm Hex Metric Socket, 6 Points (53YU38)
- GARDNER BENDER Locknut Wrench Kit, 1/2", 3/4" (LNW-KIT)
- PROTO Torque Wrench Repair Kit, 3/4 In Dr (J6018RK)
- WESTWARD Repl Heel Jaw/Pin, For 10 In Pipe Wrench (31D064)
- ROTHENBERGER Nipple Chuck, 1/2 (00190)
- RIDGID Screw, 5/16 X 1-3/4 Soc (46035)
- RIDGID Latch, W/Spring (41445)
- ROTHENBERGER Nipple Chuck, 1-1/4 (00187)
- Gardner Bender Hand Tool Parts