Shop All Cutting Pliers
Gardner Bender
Linemans Pliers, Medium Duty
Mfr # GS-387
Zoro # G6924817
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Medium-Duty Side-Cutting Pliers Used to Cut Solid or Stranded Copper and Aluminum Wire; High Leverage
- Handle Type Ergonomic, Cushion Grip
- Material Forged Carbon Steel
- Overall Length 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # GS-387
- Zoro # G6924817
- UPC # 032076068875
- Country of Origin China
- Category Cutting Pliers
Dimensions
Overall Length | 6-1/2" |
Details
Features | Medium-Duty Side-Cutting Pliers Used to Cut Solid or Stranded Copper and Aluminum Wire; High Leverage |
Handle Type | Ergonomic, Cushion Grip |
Material | Forged Carbon Steel |
Item | Lineman's Pliers,Medium Duty |
Description
Lineman's Pliers,Medium Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 Fl, 82 Deg, 1 1/4, Cobalt (55532)
- HUSQVARNA DECAL, MODEL, K770 (574231605)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 3 (C89211)
- WIHA 1/4 in Drive Insulated Socket 11/32 in, Hex, SAE (31341)
- GARDNER BENDER Diagonal Cutting Pliers, Pro Grade (GBP-07C)
- GARDNER BENDER Voltage Sensing Module for CircuitAlert (CAM-10)
- GREENLEE Diagonal Cutters, 7 In. (0251-07M)
- KNIPEX 8" External Circlip Pliers, Plastic Grip (46 11 A2)
- KNIPEX Super Knips Electronics Pliers, 5 1/2" E (78 03 140 SBA)
- KNIPEX Crimping Pliers Insulated (97 68 145 A)
- WILLIAMS Williams Side Cutters, Linesman, 8-1/2" (PL-208)
- Gardner Bender Cutting Pliers