Shop All Enclosure Parts
Gardner Bender
Knockout Seal, 1/2", PK5
Mfr # KO701C
Zoro # G6928910
product price: $12.15
/pk 5, $2.43/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.5 in Each in Package
- Width 3.75 in Each in Package
- Length 1.13 in Each in Package
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # KO701C
- Zoro # G6928910
- UPC # 032076152093
- Country of Origin China
- Category Enclosure Parts
Dimensions
Height | 5.5 in Each in Package |
Width | 3.75 in Each in Package |
Length | 1.13 in Each in Package |
Details
Item | Knockout Seal,1/2" |
Description
Knockout Seal,1/2 In., Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A242008LP)
- GARDNER BENDER Toggle Switch, DPDT On-Off-On O-Ring (GSW-126)
- VAST Strut Trolley, 3-1/4" L x 1-5/16" W, PK5 (V400-5)
- PANDUIT Cable Tie, 6.2"L, Nylon, Black, PK100 (PLT1.5S-C0)
- GARDNER BENDER Knockout Seal, 3", PK10 (KO708)
- GARDNER BENDER Knockout Seal, 1/2", PK100 (KO701)
- GARDNER BENDER Knockout Seal, 1", PK25 (KO703)
- GARDNER BENDER Knockout Seal, 2-1/2", PK10 (KO707)
- GARDNER BENDER Duct Seal Compound, 1 lb., Pug (DS-130)
- GARDNER BENDER Knockout Seal, 1-1/2", PK10 (KO705)
- GARDNER BENDER Knockout Seal, 3/4", PK50 (KO702)
- Gardner Bender Enclosure Parts