Shop All Screwdrivers
Gardner Bender
Insulated Screwdriver Set, 2-Pc
Mfr # SCE-3262
Zoro # G6924683
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Features Ergonomic Handle, Insulated, Magnetic Tip
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # SCE-3262
- Zoro # G6924683
- UPC # 032076068974
- Country of Origin China
- Category Screwdrivers
Dimensions
Overall Length | 8 in |
Details
Item | Insulated Screwdriver Set,2-Pc |
Features | Ergonomic Handle, Insulated, Magnetic Tip |
Material | Chrome Vanadium Steel |
Description
Insulated Screwdriver Set,2-Pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLA Box Level, Aluminum, 48 In, Red (LSX48)
- DRILLCO 5/8 X 8, MASONRY DRILL ROTA & HAM -1600A (160A1408A)
- KLEIN TOOLS Insulated Screwdriver, 3/16-Inch Cabinet Tip, 6-Inch Round Shank (6816INS)
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 12mm, 7/8" (SZ-7-12MM)
- GARDNER BENDER Circuit Alert Scrwdrivr (SDT-10)
- GARDNER BENDER Insulated Screwdriver, Reversible Tip (SCE-3260)
- TEKTON Long 1/4 Inch Slotted High-Torque Screwdriver (DHS34250)
- TEKTON Long #3 Phillips Hard Handle Screwdriver (DSP34003)
- VESSEL BALL GRIP Screwdriver with Covered Shank (225P2100)
- WIHA Single Precision Screwdriver, Slotted, 2 Slotted 5/64" (26023)
- PROSKIT Double Ended Pocket Screwdriver Phillips (800-040)
- Gardner Bender Screwdrivers and Nutdrivers