Shop All Staples
Gardner Bender
Insulated Cable Staples, 1/8 in Leg L, Polyethylene
Mfr # PSB-160
Zoro # G706432690
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Length 1/8 in
- Crown Width 3/16 in
- Material Polyethylene
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # PSB-160
- Zoro # G706432690
- UPC # 32076893682
- Country of Origin China
- Category Staples
Dimensions
Leg Length | 1/8 in |
Crown Width | 3/16 in |
Details
Item | Insulated Cable Staples |
Material | Polyethylene |
Finish | Zinc Plated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK (U38405.125.0001)
- MIDWEST FASTENER Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 100 PK (05270)
- TAMPER-PRUF SCREWS #10-32 x 1/2 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81180)
- ZORO SELECT M2.5-0.45 x 5 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.025.0005)
- GARDNER BENDER Cable Staples, Plastic, Steel, 2 PK (GSE-402)
- GARDNER BENDER Staples, 1-3/8 in Leg L, Carbon Steel, 100 PK (GSE-310)
- GARDNER BENDER Cable Staples, Plastic, Steel, 50 PK (PS-50)
- GARDNER BENDER Cable Staples, Plastic, Steel, 50 PK (PSW-165)
- GARDNER BENDER Cable Staples, Plastic, Steel, 25 PK (PTP-25T)
- GARDNER BENDER Cable Staples, 1-1/8 in Leg L, Steel (MS-550)
- MUTUAL INDUSTRIES Staples, 11 ga, 4 in Leg L, Steel (17686-2-4)
- Gardner Bender