Shop All Staples
Gardner Bender
Insulated Cable Staples, 1-3/4 in Leg L, Polypropylene
Mfr # MCS-20W
Zoro # G906432841
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Length 1-3/4 in
- Crown Width 15/16 in
- Material Polypropylene
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # MCS-20W
- Zoro # G906432841
- UPC # 32076057633
- Country of Origin China
- Category Staples
Dimensions
Leg Length | 1-3/4 in |
Crown Width | 15/16 in |
Details
Item | Insulated Cable Staples |
Material | Polypropylene |
Finish | Zinc Plated |
Description
Product details about the GARDNER BENDER - MCS-20W Insulated Cable Staples.
Insulated cable staples are specialty staples designed to secure low voltage wires or cables, such as speaker, telephone, or data lines, without damaging the cables. These staples have a plastic insulation layer, often UV-resistant, that helps to protect the underlying cable from physical damage and electrical shorts. Insulated cable staples offer a secure hold while ensuring safety and proper cable management. They are disseminated using a specially designed staple gun or hammer to ensure proper installation.
The GARDNER BENDER - MCS-20W Insulated Cable Staples are designed with a leg length of 1-3/4 inches and a crown width of 15/16 inches. These dimensions make them suitable for various cable management tasks, providing adequate hold and support to cables in different construction applications.
These staples are made from polypropylene material, known for its durability and resistance to wear and tear. The zinc-plated finish adds an extra layer of protection against corrosion, enhancing the longevity of the staples even when exposed to harsh conditions. This combination of materials ensures that these insulated cable staples can withstand demanding usage scenarios while maintaining their functionality.
Please note that the package quantity is not specified in this description; please refer to product packaging or listing details for this information. The GARDNER BENDER - MCS-20W Insulated Cable Staples are built to be compatible with a range of cabling types, making them a versatile addition to your construction supplies inventory.
Insulated cable staples are specialty staples designed to secure low voltage wires or cables, such as speaker, telephone, or data lines, without damaging the cables. These staples have a plastic insulation layer, often UV-resistant, that helps to protect the underlying cable from physical damage and electrical shorts. Insulated cable staples offer a secure hold while ensuring safety and proper cable management. They are disseminated using a specially designed staple gun or hammer to ensure proper installation.
The GARDNER BENDER - MCS-20W Insulated Cable Staples are designed with a leg length of 1-3/4 inches and a crown width of 15/16 inches. These dimensions make them suitable for various cable management tasks, providing adequate hold and support to cables in different construction applications.
These staples are made from polypropylene material, known for its durability and resistance to wear and tear. The zinc-plated finish adds an extra layer of protection against corrosion, enhancing the longevity of the staples even when exposed to harsh conditions. This combination of materials ensures that these insulated cable staples can withstand demanding usage scenarios while maintaining their functionality.
Please note that the package quantity is not specified in this description; please refer to product packaging or listing details for this information. The GARDNER BENDER - MCS-20W Insulated Cable Staples are built to be compatible with a range of cabling types, making them a versatile addition to your construction supplies inventory.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Weld Nut, #10-24, Steel, 5/16" Lg, 20 PK (931362)
- TIE DOWN MARINE Ubolt-1/2 X 3.06 Galv, #86331 (86331)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 22 mm Length, 25 PK (FHS100822-025P1)
- ZORO SELECT Screw Anchor, 1-1/2" L, Plastic, 100 PK (U63270.000.0050)
- GARDNER BENDER Insulated Cable Staples, 1/2 in Leg L, Polyethylene (PS-150Z)
- GARDNER BENDER Cable Staples, Plastic, Steel, 25 PK (PSB-1600T)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PSB-160)
- GARDNER BENDER Cable Staples, Plastic, Steel, 50 PK (PS-75)
- GARDNER BENDER Cable Staples, Plastic, Steel, 2 PK (GSE-402)
- GARDNER BENDER Cable Staples, Plastic, Steel, 50 PK (PS-50)
- SENCO Staples, 18 ga, Medium Crown, 1 in Leg L, Steel, 5000 PK (L13BABN)
- Gardner Bender