Shop All Infrared Thermometers
Gardner Bender
Infrared Thermtr Gun 8:1
Mfr # IRT200
Zoro # G500489241
product price: $90.99
/ea
Free Shipping & Returns
$90.99
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
- Brand Gardner Bender
- MFR # IRT200
- Zoro # G500489241
- UPC # 35632065240
- Country of Origin United States
- Category Infrared Thermometers
Description
Safety is the number one priority on any job site. Sperry Instruments testing equipment can be put to good use ensuring that electrical equipment is properly installed and safe to operate. Faulty installations can be lethal the condition of electrical installations can be established when contractors use test equipment. Any test unit that can be used to measure or review an application without coming in contact with a live conductor is a necessity. The IR thermometers allow for critical temperature measurements to be taken without having to touch an energized circuit. The D:S ratio or (distance to spot ratio) is a rating used to state the distance in feet that the test unit should be from the target in order to measure a one foot diameter section. In other words a 12:1 D:S ratio means that from twelve feet away the test unit is measuring a one foot diameter section of the target.
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
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFJ8)
- WIKA Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (113.13.20.160.L)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (444-140F)
- INDUSTRIAL MAGNETICS Ceramic Magnetic Separation Grate 6"dia (C06DC)
- SPER SCIENTIFIC Infrared Thermometer / LED Light Pen (800100)
- GEC Reed Instruments Professional Infrared Thermometer, 50:1, -26/2282F, -32/1250C (R2330)
- FLUKE Infrared Thermometer, Dot Matrix LCD, -40 Degrees to 1472 Degrees F, Single Dot Laser Sighting (FLK-568 EX/ETL)
- MILWAUKEE TOOL 10:1 Infrared Temp-Gun (2267-20NST)
- EXTECH Infrared Thermometer, 1.5 in Backlit LCD, -4 Degrees to 1202 Degrees F, Single Dot Laser Sighting (IR270)
- TAYLOR Infrared Thermocouple Thermometer (9305)
- TRIPLETT Infrared Thermometer 12:1 w/Certificate (IRT220-NIST)
- Gardner Bender Infrared Thermometers