Shop All Hydraulic Pipe Bender
Gardner Bender
Hydraulic Pipe Bender, 9 Shoes, 1-1/4 to 4 in Size Range 7-1/4 to 20 in Bend Radius
Mfr # B340SPH80
Zoro # G9831035
product price: $12,839.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$12,839.99
Free 30-Day Returns
Key Features
- Number of Shoes 9
- Size Range (In.) 1-1/4 to 4
- Bend Radius (In.) 7-1/4 to 20
- Measuring Height (In.) 45 in
- Measuring Length (In.) 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # B340SPH80
- Zoro # G9831035
- UPC # 032076811204
- Country of Origin United States
- Category Hydraulic Pipe Bender
Dimensions
Size Range (In.) | 1-1/4 to 4 |
Bend Radius (In.) | 7-1/4 to 20 |
Measuring Height (In.) | 45 in |
Measuring Length (In.) | 15 in |
Measuring Width (In.) | 18 in |
Maximum Pipe Bend Radius | 20 in |
Minimum Compatible Pipe Size | 1 1/4 in |
Minimum Hose Size | 6 ft |
Minimum Pipe Bend Radius | 7 1/4 in |
Maximum Compatible Pipe Size | 4 in |
Description
Hydraulic Pipe Bender, Product Type Hydraulic Pipe Bender, Minimum Compatible Pipe Size 1 1/4 in, Maximum Compatible Pipe Size 4 in, Compatible Pipe Material Steel, Maximum Pipe Bend Angle 90 Degrees , Number of Shoes Included 9, Pressure Port 1-1/2 in - 16 UNC, Return Port 1-1/2 in - 16 UNC, Minimum Operating Pressure 25 Tonf, Maximum Operating Pressure 10,000 psi, Minimum Flow Rate 0.2 cu in/min, Maximum Flow Rate 1 cu in/min, Minimum Pipe Bend Radius 7 1/4 in, Maximum Pipe Bend Radius 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Rolling Tool Cabinet, 7-Drawers, Gloss Black, 27" W x 19" D x 39.5" H (32H889)
- PROTO Dead Blow Hammer, 56 oz., 15-1/2" (J57-534-TT)
- GREENLEE General Hand Tool Kit, No. of Pcs. 6 (0159-36)
- GREENFIELD THREADING Straight Flute Hand Tap , 3/4"-10 , Plug , UNC , 4 Flutes (313512)
- GARDNER BENDER Hydraulic Pipe Bender, 8 Shoes, 1/2 to 2 in Size Range 3-5/16 to 9-1/2 in Bend Radius (B316S)
- GREENLEE Cond Hyd Bndr 1-1/4X4 (884)
- SWANSON TOOL CO Swanson Tool NA202 Speed Square Metric (2365377)
- GREENLEE Pump, Hyd Power 980 (980)
- GREENLEE Follower, Reservoir 767-A-M2 Min 5 (30241)
- GREENLEE Hose Unit-Hyd (17707)
- Gardner Bender Hydraulic Pipe Bender