Shop All Hydraulic Pipe Bender
Gardner Bender
Hydraulic Pipe Bender, 8 Shoes, 1/2 to 2 in Size Range 3-5/16 to 9-1/2 in Bend Radius
Mfr # B316SPE22J
Zoro # G9831071
product price: $5,525.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,525.99
Free 30-Day Returns
Key Features
- Number of Shoes 8
- Size Range (In.) 1/2 to 2
- Bend Radius (In.) 3-5/16 to 9-1/2
- Measuring Height (In.) 31 in
- Measuring Length (In.) 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # B316SPE22J
- Zoro # G9831071
- UPC # 032076810993
- Country of Origin United States
- Category Hydraulic Pipe Bender
Dimensions
Size Range (In.) | 1/2 to 2 |
Bend Radius (In.) | 3-5/16 to 9-1/2 |
Measuring Height (In.) | 31 in |
Measuring Length (In.) | 18 in |
Measuring Width (In.) | 14 in |
Maximum Pipe Bend Radius | 9 1/2 in |
Minimum Compatible Pipe Size | 1/2 in |
Minimum Hose Size | 6 ft |
Maximum Compatible Pipe Size | 2 in |
Minimum Pipe Bend Radius | 3 3/8 in |
Description
Hydraulic Pipe Bender, Product Type Hydraulic Pipe Bender, Minimum Compatible Pipe Size 1/2 in, Maximum Compatible Pipe Size 2 in, Compatible Pipe Material Steel, Maximum Pipe Bend Angle 90 Degrees , Number of Shoes Included 8, Pressure Port 1 in - 8 UNC, Return Port 1 in - 8 UNC, Minimum Operating Pressure 10 Tonf, Maximum Operating Pressure 10,000 psi, Minimum Flow Rate 20 cu in/min, Maximum Flow Rate 200 cu in/min, Minimum Pipe Bend Radius 3 3/8 in, Maximum Pipe Bend Radius 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Schedule 80 Guide, 2 in, For 16200 (700589)
- INGERSOLL-RAND Ingersol Rand Impact Wrench 1/2 in. Drive IQV20 High Torque (Bare Tool) (IRTW7152)
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (54PR29)
- MELIN TOOL CO H Carbide 118 Deg. Jobber Length Drill Bit (HDR-H)
- GARDNER BENDER Hydraulic Pipe Bender, 8 Shoes, 1/2 to 2 in Size Range 3-5/16 to 9-1/2 in Bend Radius (B316S)
- ENERPAC BZ12021, One Shot Bending Shoe, 3/4 in Pipe (BZ12021)
- RIDGID Hydraulic Pipe Bender, Manual, 7 Shoes, 3/8 to 2 in Size Range 1-25/32 to 7-7/8 in Bend Radius (HB382)
- GREENLEE Bender, Hyd-Conduit 1/2 X 2 Wt 113 Lbs (880)
- GREENLEE Cond Hyd Bndr 1-1/4X4 (884)
- GREENLEE Hose Unit-Hyd (17707)
- Gardner Bender Benders