Shop All Hydraulic Pipe Bender
Gardner Bender
Hydraulic Pipe Bender, 8 Shoes, 1/2 to 2 in Size Range 3-5/16 to 9-1/2 in Bend Radius
Mfr # B316S
Zoro # G5910021
product price: $3,042.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$3,042.99
Free 30-Day Returns
Key Features
- Number of Shoes 8
- Size Range (In.) 1/2 to 2
- Bend Radius (In.) 3-5/16 to 9-1/2
- Measuring Height (In.) 31 in
- Measuring Length (In.) 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # B316S
- Zoro # G5910021
- UPC # 032076810979
- Country of Origin United States
- Category Hydraulic Pipe Bender
Dimensions
Size Range (In.) | 1/2 to 2 |
Bend Radius (In.) | 3-5/16 to 9-1/2 |
Measuring Height (In.) | 31 in |
Measuring Length (In.) | 18 in |
Measuring Width (In.) | 14 in |
Minimum Hose Size | 6 ft |
Minimum Pipe Bend Radius | 3 3/8 in |
Maximum Pipe Bend Radius | 9 1/2 in |
Maximum Compatible Pipe Size | 2 in |
Minimum Compatible Pipe Size | 1/2 in |
Description
Hydraulic Pipe Bender, Product Type Hydraulic Pipe Bender, Minimum Compatible Pipe Size 1/2 in, Maximum Compatible Pipe Size 2 in, Compatible Pipe Material Steel, Maximum Pipe Bend Angle 90 Degrees , Number of Shoes Included 8, Pressure Port 1 in - 8 UNC, Return Port 1 in - 8 UNC, Minimum Operating Pressure 10 Tonf, Maximum Operating Pressure 10,000 psi, Minimum Flow Rate 20 cu in/min, Maximum Flow Rate 200 cu in/min, Minimum Pipe Bend Radius 3 3/8 in, Maximum Pipe Bend Radius 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN MET SKT SET 19PC 3/8" DR VDE INSLATED (TL68100)
- PROTO Jaw Puller, 5 t, 3 Jaw (J4036A)
- OTC Puller Leg Set (1105)
- KRAFT TOOL Straight Arrow Control Joint Groo, 60"x4 (CC005W-150)
- GREENLEE Hose Unit-Hyd (17707)
- GREENLEE Bender, Hyd-Conduit 1/2 X 2 Wt 113 Lbs (880)
- ENERPAC BZ12021, One Shot Bending Shoe, 3/4 in Pipe (BZ12021)
- GREENLEE Cond Hyd Bndr 1-1/4X4 (884)
- GREENLEE Follower, Reservoir 767-A-M2 Min 5 (30241)
- GREENLEE Pump, Hyd Power 980 (980)
- SWANSON TOOL CO Swanson Tool NA202 Speed Square Metric (2365377)
- Gardner Bender Benders