Shop All Hydraulic Pipe Bender
This Product is Discontinued
Gardner Bender
Hydraulic Pipe Bender, 4 Shoes, 2-1/2 to 4 in Size Range 13-1/2 to 21 in Bend Radius (Discontinued)
Mfr # B400L
Zoro # G9830913
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Shoes 4
- Size Range (In.) 2-1/2 to 4
- Bend Radius (In.) 13-1/2 to 21
- Measuring Height (In.) 60 in
- Measuring Length (In.) 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # B400L
- Zoro # G9830913
- UPC # 032076037789
- Country of Origin United States
- Category Hydraulic Pipe Bender
Dimensions
Size Range (In.) | 2-1/2 to 4 |
Bend Radius (In.) | 13-1/2 to 21 |
Measuring Height (In.) | 60 in |
Measuring Length (In.) | 32 in |
Measuring Width (In.) | 32 in |
Maximum Compatible Pipe Size | 60 in |
Maximum Pipe Bend Radius | 21 in |
Minimum Pipe Bend Radius | 13 1/2 in |
Details
Item | Hydraulic Pipe Bender |
Number of Shoes | 4 |
Max. Pressure (PSI) | 10,000 psi |
Includes | Bending Shoes: 2-1/2, 3, 3-1/2, 4 in, Follow Bars: 2-1/2, 3, 3-1/2, 4 in, U-Straps: 2-1/2, 3, 3-1/2, 4 in, U-Strap Pin, Bend Shoe Pin, 30-Ton Double-Acting Hydraulic Cylinder, (2) 10 ft Hose w/High-Flow Coupler, Double Anchor Frame Pin, and Metal Case |
Material | EMT, IMC, Rigid |
Function | 28 in Stroke Cylinder Makes 90 Degrees Bend With One Pass, 30 Ton, Angle Markings On Frame, Conduit Is Automatically Stripped Free From The Shoe During The Return Cycle, Constant Radii Follow Bars |
Product Type | Hydraulic Pipe Bender |
Maximum Operating Pressure | 10,000 psi |
Number of Shoes Included | 4 |
Description
Hydraulic Pipe Bender, Product Type Hydraulic Pipe Bender, Maximum Compatible Pipe Size 60 in, Number of Shoes Included 4, Maximum Operating Pressure 10,000 psi, Minimum Pipe Bend Radius 13 1/2 in, Maximum Pipe Bend Radius 21 in, Includes Bending Shoes: 2-1/2, 3, 3-1/2, 4 in, Follow Bars: 2-1/2, 3, 3-1/2, 4 in, U-Straps: 2-1/2, 3, 3-1/2, 4 in, U-Strap Pin, Bend Shoe Pin, 30-Ton Double-Acting Hydraulic Cylinder, (2) 10 ft Hose w/High-Flow Coupler, Double Anchor Frame Pin, and Metal Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.