Shop All Hydraulic Pipe Bender
Gardner Bender
Hydraulic Pipe Bender, 10 Shoes, 1 to 4 in Size Range 5-13/16 to 20 in Bend Radius
Mfr # B308S
Zoro # G9831105
product price: $4,346.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,346.99
Free 30-Day Returns
Key Features
- Number of Shoes 10
- Size Range (In.) 1 to 4
- Bend Radius (In.) 5-13/16 to 20
- Measuring Height (In.) 45 in
- Measuring Length (In.) 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # B308S
- Zoro # G9831105
- UPC # 032076810931
- Country of Origin United States
- Category Hydraulic Pipe Bender
Dimensions
Size Range (In.) | 1 to 4 |
Bend Radius (In.) | 5-13/16 to 20 |
Measuring Height (In.) | 45 in |
Measuring Length (In.) | 15 in |
Measuring Width (In.) | 18 in |
Maximum Pipe Bend Radius | 20 in |
Minimum Hose Size | 6 ft |
Minimum Pipe Bend Radius | 5 7/8 in |
Maximum Compatible Pipe Size | 2 in |
Minimum Compatible Pipe Size | 1 in |
Description
Hydraulic Pipe Bender, Product Type Hydraulic Pipe Bender, Minimum Compatible Pipe Size 1 in, Maximum Compatible Pipe Size 2 in, Compatible Pipe Material Steel, Maximum Pipe Bend Angle 90 Degrees , Number of Shoes Included 10, Pressure Port 1-1/2 in - 16 UNC, Return Port 1-1/2 in - 16 UNC, Minimum Operating Pressure 25 Tonf, Maximum Operating Pressure 10,000 psi, Minimum Flow Rate 20 cu in/min, Maximum Flow Rate 200 cu in/min, Minimum Pipe Bend Radius 5 7/8 in, Maximum Pipe Bend Radius 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/8-24 X 1" OD Adjustable Round Split Die (1016-1150)
- OTC Hub Tamer Grappler Kit, 5 Pieces (6575-2)
- PROTO 3/8 in Drive Socket Set Metric, SAE 58 Pieces 1/4 in to 1 in, 6 mm to 19 mm , Black Phosphate (J72358IM)
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 3/4" (80504)
- GARDNER BENDER Hydraulic Pipe Bender, 8 Shoes, 1/2 to 2 in Size Range 3-5/16 to 9-1/2 in Bend Radius (B316S)
- GREENLEE Hose Unit-Hyd (17707)
- ENERPAC BZ12021, One Shot Bending Shoe, 3/4 in Pipe (BZ12021)
- GREENLEE Bender, Hyd-Conduit 1/2 X 2 Wt 113 Lbs (880)
- GREENLEE Cond Hyd Bndr 1-1/4X4 (884)
- RIDGID Hydraulic Pipe Bender, Manual, 7 Shoes, 3/8 to 2 in Size Range 1-25/32 to 7-7/8 in Bend Radius (HB382)
- Gardner Bender Benders