Shop All Compression Lugs
Gardner Bender
Heavyduty Plted Lug, 5/16" Stud 6 AWG, PK2
Mfr # AML-201
Zoro # G6928000
product price: $16.35
/pk 2, $8.18/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Material Tin-Plated Copper
- Stud Size (Imperial) 45062
- Terminal Type Lug
- Min (wire) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # AML-201
- Zoro # G6928000
- UPC # 032076052881
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Stud Size (Imperial) | 45062 |
Details
Material | Tin-Plated Copper |
Item | Heavy-Duty Plated Lug |
Terminal Type | Lug |
Min (wire) | 6 |
Max (wire) | 6 |
Description
Heavyduty Plted Lug,5/16 In. Stud 6 AWG,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Pal Pacific Auto Link Fuses 40 Amp Grn Female (2087PK)
- ERICSON GFCI INLINE 12/3 SJTW-B TRI-TAP 2FT (XG2-12-2TT)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 18 in H, 20-1/4 in L, 13-3/8 in W, 15,000 lb L.R. (PG1118Z80509)
- NVENT HOFFMAN Carbon Steel Enclosure, 60.06 in H, 48 in W, 12.06 in D, NEMA 12, Hinged (A604812LPG)
- GARDNER BENDER Gardner Bender GGP-1502 12 AWG Stranded Copper Grounding Pigtail; 2 Pack (834546)
- GARDNER BENDER GTA-2-O 0-14 AWG Aluminum Mechanical Lug, 2PK (194073)
- GARDNER BENDER Gardner Bender TK-32 Wire Connector Assorted - 32 Pieces (6311757)
- GARDNER BENDER RJ-45 Cat6 Modular Plugs, 8-Position, PK50 (GMC-88M6)
- GARDNER BENDER Heavyduty Plated Lug, 6 AWG 1/4" Stud, PK2 (AML-200)
- GARDNER BENDER GSLU70 Mechanical Lug, 600 V, 8 to 2 Wire, 38 in Stud, Copper Contact (GSLU-70N)
- ZORO SELECT Two Hole Lug Compress Conct, 400 kcmil (24C401)
- Gardner Bender Compression Lugs