Shop All Compression Lugs
Gardner Bender
Heavyduty Plated Lug, 6 AWG 1/4" Stud, PK2
Mfr # AML-200
Zoro # G6927687
product price: $16.35
/pk 2, $8.18/ea
$16.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Material Tin-Plated Copper
- Terminal Type Lug
- Max (wire) 6
- Min (wire) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # AML-200
- Zoro # G6927687
- UPC # 032076052874
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Details
Material | Tin-Plated Copper |
Item | Heavy-Duty Plated Lug |
Terminal Type | Lug |
Max (wire) | 6 |
Min (wire) | 6 |
Description
Heavyduty Plated Lug,6 AWG 1/4 In. Stud,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 32V AC/DC Volt Rating, 1 Poles, Wire Leads (HHN)
- HUBBELL Wall Swtch, 2-Pol, 3-Positn, Center Off, 20A (HBL1386L)
- FUJI ELECTRIC Selector Switche, AR22S2R-22B (AR22S2R-22B)
- SQUARE D Control Transformer, 1000 VA, Not Rated, 115 °C (9070T1000D50)
- GARDNER BENDER Heavyduty Plted Lug, 5/16" Stud 6 AWG, PK2 (AML-201)
- GARDNER BENDER GSLU70 Mechanical Lug, 600 V, 8 to 2 Wire, 38 in Stud, Copper Contact (GSLU-70N)
- GARDNER BENDER Gardner Bender TK-32 Wire Connector Assorted - 32 Pieces (6311757)
- GARDNER BENDER GTA-2-O 0-14 AWG Aluminum Mechanical Lug, 2PK (194073)
- GARDNER BENDER Heavyduty Plated Lug, 2 AWG 3/8" Stud, PK2 (AML-206)
- GARDNER BENDER Gardner Bender GGP-1502 12 AWG Stranded Copper Grounding Pigtail; 2 Pack (834546)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-38-L)
- Gardner Bender Compression Lugs