Shop All Compression Lugs
Gardner Bender
Heavyduty Plated Lug, 5/16" Stud 4AWG, PK2
Mfr # AML-203
Zoro # G6928089
product price: $15.55
/pk 2, $7.78/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Material Tin-Plated Copper
- Terminal Type Lug
- Min (wire) 4
- Stud Size (Imperial) 45062
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # AML-203
- Zoro # G6928089
- UPC # 032076052904
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Stud Size (Imperial) | 45062 |
Details
Material | Tin-Plated Copper |
Item | Heavy-Duty Plated Lug |
Terminal Type | Lug |
Min (wire) | 4 |
Max (wire) | 4 |
Description
Heavyduty Plated Lug,5/16 In. Stud 4AWG,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Round Fan Box, Ivory, Steel, Boxes (V5738AF)
- EATON CUTLER-HAMMER Cutler-Hammer ARP00006CH2 Type A Hub Closure Plate, 2 in (ARP00006CH2)
- QUICKCABLE 16-14 AWG Nylon Ring Double Crimp Terminal 1/4" Stud PK100 (163205-100)
- 3M Shrink Tubing, 1.0in ID, Clear, 50ft (FP301-1-50'-CLEAR-SPOOL)
- GARDNER BENDER Gardner Bender GGP-1502 12 AWG Stranded Copper Grounding Pigtail; 2 Pack (834546)
- GARDNER BENDER GSLU70 Mechanical Lug, 600 V, 8 to 2 Wire, 38 in Stud, Copper Contact (GSLU-70N)
- GARDNER BENDER RJ-45 Cat6 Modular Plugs, 8-Position, PK50 (GMC-88M6)
- GARDNER BENDER Heavyduty Plated Lug, 6 AWG 1/4" Stud, PK2 (AML-200)
- GARDNER BENDER Gardner Bender TK-32 Wire Connector Assorted - 32 Pieces (6311757)
- GARDNER BENDER Heavyduty Plted Lug, 5/16" Stud 6 AWG, PK2 (AML-201)
- 3M One Hole Lug Compress Conct, 3/0 AWG, PK10 (31041)
- Gardner Bender Lugs & Split Bolts