Shop All Compression Lugs
Gardner Bender
Heavyduty Plated Lug, 3/8" Stud 6 AWG, PK2
Mfr # AML-202
Zoro # G6928052
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Material Tin-Plated Copper
- Min (wire) 6
- Stud Size (Imperial) 44993
- Max (wire) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # AML-202
- Zoro # G6928052
- UPC # 032076052898
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Stud Size (Imperial) | 44993 |
Details
Material | Tin-Plated Copper |
Item | Heavy-Duty Plated Lug |
Min (wire) | 6 |
Max (wire) | 6 |
Terminal Type | Lug |
Description
Heavyduty Plated Lug,3/8 In. Stud 6 AWG,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Insulated Coiled Grounding Wire, 10 ft, 3/16 in Dia, Hand Clamp & Terminal, Orange (RAC-10)
- SQUARE D Panelboard accessory, I-Line, blank plates, wide side, 4.5in space, non-Micrologic trip circuit breaker, qty 5 (HLW4BL)
- RELAY AND CONTROL Mini Limit Switch, 3.25", Wire Top (RCM-405)
- PARAGON Defrost Timer Control, 120VAC, 15A (A1401-00)
- GARDNER BENDER Heavyduty Plated Lug, 6 AWG 1/4" Stud, PK2 (AML-200)
- GARDNER BENDER Heavyduty Plted Lug, 5/16" Stud 6 AWG, PK2 (AML-201)
- GARDNER BENDER GTA-2-O 0-14 AWG Aluminum Mechanical Lug, 2PK (194073)
- GARDNER BENDER Heavyduty Plated Lug, 2 AWG 3/8" Stud, PK2 (AML-206)
- GARDNER BENDER Gardner Bender TK-32 Wire Connector Assorted - 32 Pieces (6311757)
- GARDNER BENDER Gardner Bender GGP-1502 12 AWG Stranded Copper Grounding Pigtail; 2 Pack (834546)
- FUSION Lug Starter/Ground, 4 Crimp, Copper (6404D)
- Gardner Bender Compression Lugs