Shop All Compression Lugs
Gardner Bender
Heavyduty Plated Lug, 3/8" Stud 4 AWG, PK2
Mfr # AML-204
Zoro # G6927772
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Material Tin-Plated Copper
- Max (wire) 4
- Min (wire) 4
- Stud Size (Imperial) 44993
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # AML-204
- Zoro # G6927772
- UPC # 032076052911
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Stud Size (Imperial) | 44993 |
Details
Material | Tin-Plated Copper |
Item | Heavy-Duty Plated Lug |
Max (wire) | 4 |
Min (wire) | 4 |
Terminal Type | Lug |
Description
Heavyduty Plated Lug,3/8 In. Stud 4 AWG,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Multitap Connector, 1.57 In. W (IPLD600-4B)
- KABLE KONTROL Zip Ties - 8in Long - 100 Pc Pk - Fluorescent Pink - Nylon - 50 Lbs Tensile Strength (CT508FL-PK-100)
- INTERMATIC 24 Hour Dial Timer Mechanism (T104M)
- BERGEN INDUSTRIES Single Extension Cord, 15A, 100 ft, 12/3 (OC100123LT)
- GARDNER BENDER Heavyduty Plted Lug, 5/16" Stud 6 AWG, PK2 (AML-201)
- GARDNER BENDER Gardner Bender TK-32 Wire Connector Assorted - 32 Pieces (6311757)
- GARDNER BENDER Heavyduty Plated Lug, 2 AWG 3/8" Stud, PK2 (AML-206)
- GARDNER BENDER GSLU70 Mechanical Lug, 600 V, 8 to 2 Wire, 38 in Stud, Copper Contact (GSLU-70N)
- GARDNER BENDER RJ-45 Cat6 Modular Plugs, 8-Position, PK50 (GMC-88M6)
- GARDNER BENDER Gardner Bender GGP-1502 12 AWG Stranded Copper Grounding Pigtail; 2 Pack (834546)
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24C408)
- Gardner Bender Compression Lugs