Shop All Compression Lugs
Gardner Bender
Heavyduty Plated Lug, 2 AWG 3/8" Stud, PK2
Mfr # AML-206
Zoro # G6927827
product price: $17.19
/pk 2, $8.60/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Material Tin-Plated Copper
- Max (wire) 2
- Terminal Type Lug
- Min (wire) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # AML-206
- Zoro # G6927827
- UPC # 032076052935
- Country of Origin China
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Stud Size (Imperial) | 44993 |
Details
Material | Tin-Plated Copper |
Item | Heavy-Duty Plated Lug |
Max (wire) | 2 |
Terminal Type | Lug |
Min (wire) | 2 |
Description
Heavyduty Plated Lug,2 AWG 3/8 In. Stud,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROSSBACH Corrugated Tubing, Nylon, 3/8 in., 1900 ft (038NDBSG0000XZS)
- ABB Machinery Drive ACS35503U02A42J400 (ACS355-03U-02A4-2+J400)
- QUICKCABLE Heat Shrink Tubing, 3/4", Black, 48" (5613-001B)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 3/4" W (SR-WG-075-5-BK)
- GARDNER BENDER RJ-45 Cat6 Modular Plugs, 8-Position, PK50 (GMC-88M6)
- GARDNER BENDER GSLU70 Mechanical Lug, 600 V, 8 to 2 Wire, 38 in Stud, Copper Contact (GSLU-70N)
- GARDNER BENDER Gardner Bender GGP-1502 12 AWG Stranded Copper Grounding Pigtail; 2 Pack (834546)
- GARDNER BENDER Heavyduty Plted Lug, 5/16" Stud 6 AWG, PK2 (AML-201)
- GARDNER BENDER Gardner Bender TK-32 Wire Connector Assorted - 32 Pieces (6311757)
- GARDNER BENDER Heavyduty Plated Lug, 6 AWG 1/4" Stud, PK2 (AML-200)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG, Length: 4.02 in (YAZV282NT38FX)
- Gardner Bender Compression Lugs