Shop All Compression Lugs
Gardner Bender
Heavy-duty Plated Lug, 3/8" Stud, PK2
Mfr # AML-208
Zoro # G6927912
product price: $13.09
/pk 2, $6.55/ea
$13.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Material Tin-Plated Copper
- Min (wire) 36557
- Terminal Type Lug
- Stud Size (Imperial) 44993
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # AML-208
- Zoro # G6927912
- UPC # 032076052959
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Stud Size (Imperial) | 44993 |
Details
Material | Tin-Plated Copper |
Item | Heavy-Duty Plated Lug |
Min (wire) | 36557 |
Terminal Type | Lug |
Description
Heavy-duty Plated Lug,3/8 In. Stud,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 ye UL/CSA 15m (7000-12341-0141500)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- SQUARE D Operating Handle (KCG2YZ)
- EATON WIRING DEVICES Eaton Cooper Wiring 93401 Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Stainless Steel, Brushed Satin (93401-BOX1)
- GARDNER BENDER Gardner Bender TK-32 Wire Connector Assorted - 32 Pieces (6311757)
- GARDNER BENDER GTA-2-O 0-14 AWG Aluminum Mechanical Lug, 2PK (194073)
- GARDNER BENDER GSLU70 Mechanical Lug, 600 V, 8 to 2 Wire, 38 in Stud, Copper Contact (GSLU-70N)
- GARDNER BENDER Heavyduty Plted Lug, 5/16" Stud 6 AWG, PK2 (AML-201)
- GARDNER BENDER Heavyduty Plated Lug, 6 AWG 1/4" Stud, PK2 (AML-200)
- GARDNER BENDER RJ-45 Cat6 Modular Plugs, 8-Position, PK50 (GMC-88M6)
- ANCOR Heavy Duty Lugs - 1 Gauge Wire - 5/16" Post - 2-Pack (252275)
- Gardner Bender Lugs & Split Bolts