Shop All Heat Shrink Tubing
Gardner Bender
Heat Shrink Tubing, 1/8-1/16" 4" Len, PK7
Mfr # HST-125
Zoro # G6928439
product price: $2.55
/pk 7, $0.36/ea
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # HST-125
- Zoro # G6928439
- UPC # 032076561253
- Country of Origin China
- Category Heat Shrink Tubing
Details
Item | Heat Shrink Tubing,1/8-1/16" 4" Len,PK7 |
Description
Heat Shrink Tubing,1/8-1/16 In. 4 In. Len,PK7, Package Quantity 7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ1 600V, 200A (MHU364)
- SQUARE D 90Mm X 90Mm Red+Yellow Oper 4Hole Mtg (KCF3PZ)
- INTERMATIC Electromechanical Timer, 24-Hr, 40A, 3R (T103R)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 32A (6GNR7)
- GARDNER BENDER Tube Heat Shrink 160Pc 3In Blk (HST-ASTB)
- GARDNER BENDER Heat Shrink Tubing, 1"-1/2" 4" Length, PK2 (HST-999)
- GARDNER BENDER Heat Shrink Tubing, 3/16-3/32", 8 ft. Roll (HST-100)
- GARDNER BENDER Heavy Heat Shrink Tubing, 12-6 AWG, PK2 (HWT-0020)
- GARDNER BENDER Heat Shrink Tubing, 3/16-3/32", 8 ft., Roll (HST-100B)
- GARDNER BENDER Heat Shrink Tubing, 5/16-5/32" 8 ft. L (HST-102B)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/16" Inside Diameter - 50' Length - Black (HS352-S50-BLACK)
- Gardner Bender Heat Shrink Tubing