Shop All Hand Conduit Benders and Handles
Gardner Bender
Hand Bender, 1/2" EMT, Aluminum
Mfr # 960H
Zoro # G6924467
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- EMT Size 1/2 in
- Centerline Bend Radius 3.69 in
- Construction Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 960H
- Zoro # G6924467
- UPC # 032076055653
- Country of Origin China
- Category Hand Conduit Benders and Handles
Dimensions
EMT Size | 1/2 in |
Centerline Bend Radius | 3.69 in |
Details
Item | Hand Bender,1/2" EMT,Aluminum |
Construction | Aluminum |
Description
The Gardner Bender 960H Hand Bender is a must-have for electrical contractors. It's designed to make bending EMT conduit, tubing and other thin metal easier than ever before. The Gardner Bender will help you get the job done quickly with its easy operation and reliable results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85584)
- OSG HSS End Mill, 3/32in.dia., 9/32in.Cut L (5717400)
- WESTWARD #22 3-1/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFJ4)
- MARTIN TOOLS SPROCKET & GEAR WRENCH FLARE NUT 1-1/16 12 PT BLACK (MTBLK4134)
- GARDNER BENDER HAND BENDER ALUMINM 3/4"" (961)
- GARDNER BENDER BENDER CONDUIT HANDLE38"" (BH-75)
- GARDNER BENDER Hotblanket PVC Bender, 1/2" to 1 1/2" (BB5150)
- GARDNER BENDER Hotblanket PVC Bender, 2" to 3" (BB2030)
- GARDNER BENDER ALUM HAND BENDER 1/2"" (960)
- GARDNER BENDER Hand Bender, 3/4" EMT 1/2", Rigid Alum (961H)
- KLEIN TOOLS Iron Conduit Bender Full Assembly, 1-Inch EMT with Angle Setter™ (51605)
- Gardner Bender Benders