Shop All Fishing Tapes, Sticks, & Lines
Gardner Bender
Glow Rod, 15 ft, Fiberglass
Mfr # FTX-15GL
Zoro # G4400821
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 ft
- Tape Material Fiberglass
- Color White
- Size 1/4" dia.
- Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # FTX-15GL
- Zoro # G4400821
- UPC # 032076067267
- Country of Origin China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 15 ft |
Size | 1/4" dia. |
Pole Diameter | 1/4 in |
Rod Diameter | 1/4 in |
Maximum Overall Length | 15 ft |
Tool Length | 15 ft |
Individual Rod Length | 5 ft |
Details
Tape Material | Fiberglass |
Color | White |
Material | Fiberglass |
Features | 2 Different Threading Tips Provided for A Variety of Applications, Ensures Rigidity When Extended |
Includes | (3) 5 ft Sticks |
Flexibility | Medium |
Item | Glow Rod |
Individual Rod Weight | 1 lb |
Connector Material | Fiberglass |
Rod Color | Luminescent |
Description
When you need to measure liquids in large storage tanks, the Gardner Bender FTX-15GL Glow Rod is the tool for the job. It features a flexible design that allows you to reach into narrow openings and other hard-to-reach places. This 15 ft fiberglass glow rod has a 1/4" dia. tape material and comes with white color. The pole diameter measures 1/4 in., while its straight wireway length is 15 ft. Made of fiberglass, this glow rod is both durable and flexible, making it ideal for measuring liquids in large storage tanks and other containers. The Gardner Bender Fiberglass Glow Rod is an essential tool that will help you get the job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 11 mm Size, Standard Socket, black oxide (J7411M)
- MOODY TOOL Steel Hex Driver Set, 6 Pc (58-0149)
- ECLIPSE TOOLS Repl Knockout Punch Die, 3-1/2" Std (902-581)
- WESTWARD 1/4", 3/8" Drive Socket Set SAE, Metric 91 Pieces 4 mm to 19 mm, 5/32 in to 3/4 in , Chrome (53PN77)
- GARDNER BENDER Fish Stick, 12 ft, Fiberglass (FTX-12L)
- GARDNER BENDER Fish Tape, 1/8 In x 250 ft, Carbon Steel (FTS-250R)
- GARDNER BENDER Cable Fish Line Blow Line, 210 lb Tensil (PL132B)
- GARDNER BENDER Fishing Line, Poly, 210 lb, 6500 ft, Blu, Bkt (PL232B)
- GARDNER BENDER Telescoping Reel Jack, 24 x 16 x 22-54 In (TRJ-96)
- GARDNER BENDER Fish Tape, 1/8 In x 65 ft, Carbon Steel (FTS-65R)
- GREENLEE Piston, Foam, 1 In, Pk5 (610-5)
- Gardner Bender Electrical Tools