Shop All Cable Ties
Gardner Bender
Gb-Gardner Bender 46-308MN 8 In. Standard Cable Ties - Pack 1000
Mfr # 5082144
Zoro # G803694670
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # 5082144
- Zoro # G803694670
- Country of Origin China
- Category Cable Ties
Description
Fastens wires, cables, hose and ducts. Doublelock design ensures 50 percent more tensile strength than industry standards. Flexible nylon material allows cable ties to remain serviceable through temperature ranges of -40 to 185 degrees Fahrenheit.
Features- Nylon
- Standard - natural color
- 75 Lb. Tensile Strength
- Size - 8 L in.
- Pack - 1000
- Item Weight - 3.22 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Elbow Rigid Steel 45Degree 2In (64120)
- GE 277VAC Mechanically Held Lighting Contactor 2P 30A (CR463M20PNA10A0)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (788XBXRC-24A)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 45A, 600V AC, Non-Indicating (A6T45)
- GARDNER BENDER Cable Tie 14In Black 100/Bag (46-314UVBFZ)
- GARDNER BENDER 12" L Releasable Cable Tie 50 lb PK 10 (47-111)
- GARDNER BENDER Cable Tie Natural 8In (46-308)
- GARDNER BENDER 12" L Beadle Wrap Yellow PK 15 (45-12BEADYW)
- GARDNER BENDER Cable Tie- Assorted, 500PK (760247)
- GARDNER BENDER 24" L Beadle Wrap Black PK 5 (45-24BEADBK)
- EVERMARK EverMark EM-07-50-4-C 7 in. Yellow Cable Tie; 50 lbs - Pack of 100 (EM-07-50-4-C)
- Gardner Bender Cable Ties