Shop All Cable Ties
Gardner Bender
Gb-Gardner Bender 45-548 Heavy Duty Cable Tie 48 In. Natural
Mfr # 6500458
Zoro # G503695069
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # 6500458
- Zoro # G503695069
- Country of Origin China
- Category Cable Ties
Description
Features
- Heavy duty cable ties.
- 175 lb. tensile strength.
- Black is UV protected
- Color - Natural
- Size - 48 in.
- Item Weight - .69
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Rocker Switch, DPST, 16A, 125V (02.19.080.00)
- SCHNEIDER ELECTRIC Time Delay Relay, 240VAC, 3A, 4PDT, 0.1 sec. (TDR782XDXA-230A)
- LINEMASTER Light Duty Foot Switch, Momentary Action (81SH12)
- ZORO SELECT 10 ft. 16/3 Extension Cord SJT (5XFR0ID)
- GARDNER BENDER 36" L Heavy Duty Cable Tie PK 10 (45-536)
- GARDNER BENDER Gardner Bender 623-46-412UVB Hvy-Dty Cable Tie Uvb 12 in. -120 Lb 100-Bag (623-46-412UVB)
- GARDNER BENDER Cable Tie, Mounting, 8", 50 lb., Grey, PK15 (45-308MTG)
- GARDNER BENDER Assorted Cable Ties PK 500 (50398)
- GARDNER BENDER 15" L Heavy Duty Cable Tie PK 50 (46-415)
- GARDNER BENDER 6" L Double Lock Cable Tie PK 100 (46-206)
- PANDUIT 8.5" L Mountable Cable Tie NAT PK 100 (BC2S-S10-C)
- Gardner Bender Cable Ties