Shop All Cable Ties
Gardner Bender
Gb-Gardner Bender 45-536UVB Heavy Duty Cable Tie 36 In. Black
Mfr # 5743554
Zoro # G503695007
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 5743554
- Zoro # G503695007
- Country of Origin China
- Category Cable Ties
Description
Features
- Heavy duty cable ties.
- 175 lb. tensile strength.
- Black is UV protected
- Color - Black
- Size - 36 in.
- Item Weight - .37
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.64" D (CUB7CCR0)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHSSC4)
- KLEIN TOOLS Ceramic Fuse, Fast-Acting, 400mA, 1000V AC (69192)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NO (8536SBG2V06H30)
- GARDNER BENDER Gardner Bender 46-12BEADBK 12 in. Beadle Cable Tie (191712)
- GARDNER BENDER 30" L Heavy Duty Cable Tie PK 25 (46-330)
- GARDNER BENDER Gardner Bender 46-408UVB Heavy-Duty Cable Tie, UVB, 8" (120 Lb) - 100 pk. (46-408UVB)
- GARDNER BENDER Gardner Bender 46-424UVB Heavy-Duty Cable Tie, UVB, 24" (175 Lb) - 50 pk. (46-424UVB)
- GARDNER BENDER Cable Tie Heavy Duty 18In (45-518N)
- GARDNER BENDER 6" L Cable Tie PK 1000 (46-206M)
- POWER FIRST 11.8" L Releasable Cable Tie NAT PK 500 (36J203)
- Gardner Bender Cable Ties