Shop All Anti-slip tapes, Treads & Stair Nosings
Gardner Bender
Gardner Bender RTP-3422 0.75 in. x 22 Ft. Rubber Tape
Mfr # 4272027
Zoro # G103736483
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # 4272027
- Zoro # G103736483
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Description
Insulates and seals surfaces. Fuses to itself during application to stay watertight. Suitable for applications up to 600 volt. Temperature range from 0 to 176 degrees fahrenheit.
Features- Self sealing
- Rubber
- 7 mil
- Dimension - 3/4 in. x 22 ft.
- Item weight - 0.41 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Apron, Whites, Tyvek(R), PK100 (TY273BWH000100VP)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, L (KNC2RB LG 0R)
- INTERNATIONAL ENVIROGUARD Coverall w Hood and Boot, XL, White, PK25, XL, White (2019)
- CONDOR Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Orange (48UM70)
- GARDNER BENDER FRICTION TPE 3/4""X30' BLK (GTF-300N)
- FLEX-TRED AntiSlip Safety Tape - 1" x 60’ / Clear Fine-Roll (CLF.0160.R)
- ZORO SELECT Conformable Anti-Slip Tape, Blk, 2inx60ft (GRAN1351)
- SUPERGRIT 3" Stair nosing-3'0" length Black (231BF-BLA3)
- TOWER SEALANTS M-D 1-1/8 in. H X 72 in. L Prefinished Brass Aluminum Stair Edge (79103)
- SAFETYSTEPTD ADA Warning Pad, Red, Flexible Cement (SSTDPB2X423503)
- MOCAP X-TREME TAPE X-TREME TAPE 1 roll Black 36' L x 1" W (TLS527-BK)
- Gardner Bender Anti-slip tapes, Treads & Stair Nosings