Shop All Cable Clamps & Clips
Gardner Bender
Gardner Bender GCC-001 Cable Management Clips Black
Mfr # 3555786
Zoro # G903979561
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 3555786
- Zoro # G903979561
- UPC # 32076921002
- Country of Origin China
- Category Cable Clamps & Clips
Description
Cable management clip ideal for home and office use Self-adhesive backing Clips can be opened and closed easily to change or add more cables.
Features- Color: Black
- Material: Plastic
- Installation Method: Self-adhesive
- Number in Package: 3
- Maximum Number of Cables: 1
- A new way to organize electronic device cords
- Self-adhesive back
- Easy to open
- Small one hole clips
- Packaging type: Bag
- Dimension: 4.5" H x 3" W x 0.5" L
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- ARCOR Tinned Copper Wire, Bright, Silver, 26 AWG, 0.0159" Diameter, 1260FT (G26)
- TYPE CH Load Center, CH, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (CH2L70RP)
- ZORO SELECT Raised Indicator Light, Green, 240V (20C853)
- GARDNER BENDER CLAMP PLSTC WHT 1/4""CD18 (PPC-1525)
- GARDNER BENDER Cable Organizer, 2 In, Holds Up To 50 lbs (CWT2RR25)
- GARDNER BENDER Plastic Cable Clamp, 3/4", UVB Black, PK6 (PPC-1575UVB)
- GARDNER BENDER STRP PVC CNDT 2H 1"" BG10 (GCC-310)
- GARDNER BENDER Cable Clamp, 12 in Max Bundle Dia, Plastic, White (PPC-1550)
- GARDNER BENDER INSUL CLAMPS RUBR1/2""CD2 (PPR-1550)
- KMC Cable Clamp, 9/16" dia., 1/2" W, PK10 (CDV0909Z1)
- Gardner Bender Cable Clamps & Clips