Shop All Voltage Detectors
Gardner Bender
Gardner Bender 7970221 VD7504GFI 2-In-1 GFCI & Non-Contact Electric Tester
Mfr # 7970221
Zoro # G904156268
$63.49
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
- Brand Gardner Bender
- MFR # 7970221
- Zoro # G904156268
- UPC # 32076922122
- Country of Origin China
- Category Voltage Detectors
Description
DualCheck Non-Contact Voltage Tester & GCFI Outlet Tester, GFCI Outlet Tester On 1 End & A 50-1000V AC Non-Contact Voltage Tester On The Other, Quickly Provides An Accurate Analysis Of Any 120V Receptacle, Detects 50-1000V AC, Bright 360 Degree LED Visual Indicator Along With An Audible Beeping Indicator Of The Presence Of Voltage, Precisely Detects The Required Low Resistance Values, Less Than 10 Ohms, On Ground Wire Instantly & Features A Clear & Easy To Understand Single LED Read Out Indicating Correct Wiring Or Bad Ground.
Specifications- Weight: 0.4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- OTC Twin Jumper Leads, 600/1000V (3902)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 140F (BTM34011D)
- SANWA Digital Multimeter with True RMS + High Input Impedance (RD701)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFR8)
- GARDNER BENDER TESTER REPLACMNT LEADS (RTL-200)
- GARDNER BENDER Voltage Tester 6-12 Vdc (GAT-3400)
- GARDNER BENDER GFCI Receptacle Tester/Circuit Analyzer (GFI-3501)
- GARDNER BENDER Solenoid Voltage Tester (GVT-392)
- GARDNER BENDER Continuity Tester Gb (GCT-3304)
- GARDNER BENDER Outlet Tester, Circuit Analyzer, 120VAC (GRT-3500)
- FLUKE Voltage Detector, 20 to 90V AC, 5 in Length, Audible, Visual Indication, CAT IV 1000V Safety Rating (FLK-1LAC-A-II)
- Gardner Bender Voltage Detectors