Shop All Cable Ties
Gardner Bender
Gardner Bender 7057995 46-308UVBMN UVB Cable Tie; 8 in. - Bag of 1000
Mfr # 7057995
Zoro # G003742942
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 7057995
- Zoro # G003742942
- UPC # 32076882426
- Country of Origin China
- Category Cable Ties
Description
Cable ties nylon uv black length 8 inches Made from durable nylon 6/6 material. With locking teeth on both sides of the tie and at the head ensuring a stronger connection. UL recognized component. Temperature range from 0 degrees C to 85 degrees C 32 degrees F to 185 degrees F. 75 pound tensile strength. Made from durable nylon 6/6 material. With locking teeth on both sides of the tie and at the head ensuring a stronger connection. UL recognized component. Temperature range from 0 deg C to 85 deg C 32 deg F to 185 deg F. 75 pound tensile strength.
Features- Bag of 1000
- Size: 8 in.
- Weight: 2.65
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A50QS-Y Series, Fast-Acting, 150A, 500V AC, Non-Indicating (A50QS150-4Y)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- REIKU Gripping Clamp, 1.410in, Black, Polyamide 6 (PASSB-36K)
- RACO Conn Flex, Ac/Mc, 90 deg, Insul, 1-1/4", Iron (3205)
- GARDNER BENDER Cable Tie Heavy Duty 18In (45-518N)
- GARDNER BENDER Cable Tie, Self Cutting, 8", 50 lb., Bk, PK50 (46-308UVBSC)
- GARDNER BENDER Gardner Bender 46-315UVBM Cable Tie, UV Black, 14" (75 Lb) - 1,000 pk. (46-315UVBM)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 100 PK (46-308UVB)
- GARDNER BENDER Gardner Bender 221010 5 in. Light Duty Cable Tie; UV Black - Pack of 100 (221010)
- GARDNER BENDER Cable Tie, Self Cuting, 11", 50 lb., Bk, PK20 (45-311UVBSC)
- SIMPSON 2 in. RTU Rigid Tie (5607742)
- Gardner Bender Cable Ties