Gardner Bender

Gardner Bender 623-46-412 12 in. Natural Heavy-Duty Cable Tie


product price: $45.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Max Operating Temperature 32° F / 0° C.
  • Min Operating Temperature 185° F / 85° C.
  • Size - 12 in.
  • Capacity - 120 lbs.
  • 100 Per Bag.
  • Quantity - 10 Bags Per Case.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.