Shop All Cable Ties
Gardner Bender
Gardner Bender 46-310 Cable Tie, 11" (75 Lb) - 100 pk.
Mfr # 46-310
Zoro # G602574128
product price: $30.35
/ea
Sold in multiples of 2 for $60.70
$60.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11 in
- Width 0.17 in
- Thickness 0.055 in
- Doublelock Double lock
- Tensile strength 75 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 46-310
- Zoro # G602574128
- UPC # 32076463106
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 11 in |
Width | 0.17 in |
Max bundle diameter | 3 in |
Details
Thickness | 0.055 in |
Doublelock | Double lock |
Tensile strength | 75 psi |
Color family | Brown |
Type | Double lock |
Ul certification | Yes |
Description
CABLE TIE, 11" (75 LB) - 100 PK. FEATURES
- GARDNER BENDER OFFERS A BROAD RANGE OF CABLE TIES, GREAT FOR BUNDLING WIRE, CABLE, HOSES, DUCTS AND COUNTLESS OTHER APPLICATIONS. MADE FROM DURABLE NYLON 6/6 MATERIAL. ULTRAVIOLET BLACK (UVB) TIES RESIST HARMFUL LIGHT RAYS - PRIMARILY FOR OUTDOOR USE. SERVICEABLE THROUGH TEMPERATURES -40 TO 85 °C (-40 TO 185 °F). UL RECOGNIZED COMPONENT LISTING E125869. MEETS UL 94 V-2 FLAMMABILITY CLASSIFICATION. PATENTED DOUBLELOCK DESIGN HAS TEETH ON BOTH SIDES OF THE TIE, ENSURING 50% GREATER STRENGTH THAN INDUSTRY STANDARDS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 1.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-1.5-R)
- SCHNEIDER ELECTRIC Universal Plug-In Relay, 120 VAC, 120V AC Coil Volts, 2 C/O (RUMC22F7)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPST, 2 Connections (MR11MSP)
- MASTER APPLIANCE Crimp Connctor Kit, Crimp Trminls, 55 pcs. (11821)
- GARDNER BENDER 4" and 8" L Assorted Cable Ties PK 200 (10097UVL)
- GARDNER BENDER 4" L Cable Tie Black PK 100 (46-104UVB)
- GARDNER BENDER Data Com Cable Tie Assortment (10095VDV)
- GARDNER BENDER 18" L Heavy Duty Cable Tie Black PK 50 (46-418UVB)
- GARDNER BENDER 12 in. L Yellow Beaded Cable Tie 15 pk (45-12BEADYW)
- GARDNER BENDER Gardner Bender 46-315UVBM Cable Tie, UV Black, 14" (75 Lb) - 1,000 pk. (46-315UVBM)
- PANDUIT 24.7" L Heavy Duty Cable Tie NAT PK 50 (PLT7LH-L)
- Gardner Bender Cable Ties