Shop All Cable Ties
Gardner Bender
Gardner Bender 46-308UVBFZCC 8" Xtreme Temp Cable Ties, Black, 50lb, 100/pk
Mfr # 46-308UVBFZCC
Zoro # G302537454
product price: $33.85
/ea
Sold in multiples of 2 for $67.70
$67.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8 in
- Width .10 in
- Material Nylon 6/6
- Height .02 in
- Type Xtreme temp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 46-308UVBFZCC
- Zoro # G302537454
- UPC # 32076919931
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 8 in |
Width | .10 in |
Height | .02 in |
Max bundle diameter | 2 in |
Details
Material | Nylon 6/6 |
Type | Xtreme temp |
Color family | Black |
Tensile strength | 50 psi |
Temperature rating | -4° f to 185° f (-20° c - 85° c) |
Ul certification | Yes |
Description
GARDNER BENDER 46-308UVBFZCC 8" XTREME TEMP CABLE TIES, BLACK, 50LB, 100/PK GARDNER BENDER XTREME TEMP CABLE TIES ARE SPECIFICALLY DESIGNED TO PERFORM IN HARSH ENVIRONMENT APPLICATIONS. REPLACING BROKEN CABLE TIES IS COSTLY IN BOTH TIME AND EFFORT - GB XTREME TIES ARE DESIGNED TO DO THE JOB AND KEEP YOUR PROJECT PULLED TOGETHER UNTIL YOU DECIDE TO REMOVE THEM. ENGINEERED FROM IMPROVED NYLON 66 AND ISO CERTIFIED TO MAINTAIN THEIR PROPERTIES DOWN TO -40° F/C - THESE TIES DELIVER UNDER INTENSE COLD WEATHER CONDITIONS. IN ADDITION THEY OFFER ENHANCED UV PROTECTION AND ARE UL LISTED FOR INDOOR AND OUTDOOR APPLICATIONS FROM -4° F TO 185° F (-20° C - 85° C). UL TYPE 21. WRAP, LOCK, AND BUNDLE OR SUPPORT ALMOST ANYTHING - SNOW FENCING, SIGNAGE, VOLLEYBALL NETS, BIKE BASKETS OR CRITTER FENCING FOR YOUR VEGETABLE GARDNER. ESSENTIALLY, THESE TIES OFFER THE CONFIDENCE YOU NEED THAT YOUR PROJECT WILL STAY SECURELY BUNDLED NO MATER WHAT MOTHER NATURE MAY BRING. ADD THEM TO YOUR TOOL BOX, WORKSHOP AND THE "JUNK-DRAWER" FOR EVERY MAINTENANCE PROJECT - FROM THE MUNDANE TO THE XTREME. TIES ARE AVAILABLE IN 3 LENGTHS - 8 IN, 11 IN, AND 14 IN AND 20PK OR 100PK QUANTITIES.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 9 ft. 16/2 3-Outlet Extension Cord SPT-2 (1FD68)
- RACO Emt Compr Conn, Raintight, 3", Insul Stl (2962RT)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 30mm (9001SKY201)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 5/16" Inside Dia - Clear - 4' Long Stick (HS461-CL)
- GARDNER BENDER 12 in. L Yellow Beaded Cable Tie 15 pk (45-12BEADYW)
- GARDNER BENDER 7" L Cable Tie w/Metal Pawl Black PK 20 (46-308UVBMP)
- GARDNER BENDER 6" L Cable Tie Black PK 100 (46-206UVB)
- GARDNER BENDER Assorted Cable Ties PK 200 (10095VDV)
- GARDNER BENDER 15" L Heavy Duty Cable Tie Black PK 50 (46-415UVB)
- GARDNER BENDER Gardner Bender 46-424 Heavy-Duty Cable Tie, 24" (175 Lb) - 50 pk. (46-424)
- PANDUIT 18.6" L Extra Heavy Duty Cable Tie BK PK 25 (SG450HG-Q0)
- Gardner Bender Cable Ties