Shop All Cable Ties
Gardner Bender
Gardner Bender 45-314SC Double Lock Self Cutting Cable Tie Nylon - 20 Piece
Mfr # 3557832
Zoro # G103686368
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 3557832
- Zoro # G103686368
- UPC # 32076922023
- Country of Origin China
- Category Cable Ties
Description
Safe and strong self-cutting technology. Use on the job, around the house, in the workshop. Save time during installation with a single twist and no additional cutting tool needed.
Features- Self-Cutting
- Tie Length: 14"
- Color: Natural
- Number in Package: 20 Piece
- Material: Nylon
- Tensile Strength: 50 lb.
- Compatible Bundle Diameter: 4"
- Easy to use: simply lock and twist to finish the job, with no need for an additional cutting tool
- Does not require a reduction in the strength and durability of the cable tie material or multiple rotations to achieve a break in the tie
- A small cutting blade designed into the head of each tie ensures a tight lock and quick, clean cut, improving the appearance of the end result and virtually eliminating residual jagged edges which can bite into bare skin
- Ties are made from durable 6/6 nylon and provide 50 pounds of tensile strength
- Dimension: 16.75" H x 2.75" W x 0.75" L
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Digital Pressure Switch, SPST, 0 to 363 psi (PN4223)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC150150)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (11580883)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, 1NO (8536SCG3V03H30)
- GARDNER BENDER 48" L Heavy Duty Cable Tie PK 50 (46-448)
- GARDNER BENDER Cable Tie, Mounting, 8", 50 lb., Grey, PK15 (45-308MTG)
- GARDNER BENDER 18" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-518UVBN)
- GARDNER BENDER 15" L Heavy Duty Cable Tie 120 lb Black PK 10 (45-515UVB)
- GARDNER BENDER Cable Ties, Double Lock Design, 14 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 1000 PK (46-315UVBM)
- GARDNER BENDER Gardner Bender 623-46-315M Cable Tie 14 in. -75 Lb 1000-Bag (623-46-315M)
- POWER FIRST 7.9" L Cable Tie RD PK 100 (36J216)
- Gardner Bender Cable Ties