Shop All Cable Ties
Gardner Bender
Gardner Bender 45-312SS Cable Tie, 11", 100# Stainless Steel - 10 pk.
Mfr # 45-312SS
Zoro # G502569088
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- Material 304 stainless steel
- Color family Silver
- Max bundle diameter 3.75 in
- Tensile strength 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # 45-312SS
- Zoro # G502569088
- UPC # 32076073145
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 11 in |
Max bundle diameter | 3.75 in |
Details
Material | 304 stainless steel |
Color family | Silver |
Tensile strength | 100 psi |
Type | Stainless steel |
Description
CABLE TIE, 11", 100# STAINLESS STEEL - 10 PK. FEATURES
- 304 STAINLESS STEEL DESIGN FOR HARSH, CORROSIVE, AND SALT-WATER ENVIRONMENTS. RESISTS CHEMICALS AND RADIATION EXPOSURE AS WELL AS ENDURING EXTREME TEMPERATURES. STAINLESS STEEL IS GREAT FOR CLEAN ENVIRONMENTS SUCH AS FOOD PROCESSING AREAS. SELF-LOCKING BALL MECHANISM MEETS LOW INSERTION FORCE REQUIREMENTS WHILE MAINTAINING HIGH TENSILE STRENGTH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A24N24MP)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1D312BD)
- MOXA Indust. Rs-232/422/485 Converter. 2Kv Isolation (TCC-100I)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 10A, 250V AC, Indicating (FRN-R-10ID)
- GARDNER BENDER 14" L Cable Tie PK 100 (46-315)
- GARDNER BENDER 18" L Heavy Duty Cable Tie Black PK 50 (46-418UVB)
- GARDNER BENDER 11" L Cable Tie w/Metal Pawl Black PK 10 (46-310UVBMP)
- GARDNER BENDER 15" L Heavy Duty Cable Tie PK 50 (46-415)
- GARDNER BENDER 8" L Releasable Cable Tie PK 25 (47-108)
- GARDNER BENDER Gardner Bender 46-315UVB Cable Tie, UVB, 14" (75 Lb) - 100 pk. (46-315UVB)
- ECLIPSE TOOLS Cable Tie, Hook Tape, 8" Black 25PK (900-098-BK)
- Gardner Bender Cable Ties