Shop All Cable Ties
Gardner Bender
Gardner Bender 221022 8 in. Standard Duty Cable Tie; Red - Pack of 100
Mfr # 221022
Zoro # G603694504
product price: $15.05
/ea
$15.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # 221022
- Zoro # G603694504
- UPC # 32076934293
- Country of Origin China
- Category Cable Ties
Description
Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- Standard Duty Cable Tie
- Pack of 100
- Color: Red
- Size: 8 in.
- Tensile Strength: 50 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 3 in., 90 Degree, GRC (876776)
- CANTEX Schedule 80 Conduit, 2 In., 10 ft. L, PVC (A53CA12)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (48042F)
- SQUARE D Thermal Unit, 0.64 to 0.78A (B0.92)
- GARDNER BENDER 7" L Cable Tie w/Metal Pawl Black PK 20 (46-308UVBMP)
- GARDNER BENDER Assorted Cable Ties 500/Can (71111)
- GARDNER BENDER 18" L Heavy Duty Cable Tie PK 50 (46-418)
- GARDNER BENDER Cable Tie, Self Cuting, 11", 50 lb., Bk, PK20 (45-311UVBSC)
- GARDNER BENDER 11" L Cable Tie w/Metal Pawl Black PK 10 (46-310UVBMP)
- GARDNER BENDER Cable Ties, Double Lock Design, 11 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 1000 PK (46-310M)
- TY-RAP 14.5" L Miniature Cable Tie NAT PK 1000 (TY244M)
- Gardner Bender Cable Ties