Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gardner Bender 16-14 Ga. Spade Terminal Blue 10 pk

  • Mfr # 15-113

  • Zoro # G005896841


product price: $5.89
/pk 10, $0.59/ea
Sold in multiples of 2 for $11.78

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15-113
Zoro #
G005896841
UPC #
-
Country of Origin
Unknown

Details

Item
Fork Terminal

Description

Dependable and easy to use, Gardner Bender terminals (and wiring accessories) offer the high quality and application flexibility that professionals demand. Available in a variety of packaging options, look to Gardner Bender for secure wire connection options. The Gardner Bender 16 - 14 AWG, 4-6 Stud Size Blue Vinyl-Insulated Spade Terminals (10-Pack) feature a crimp-type design that are 600-Volt rated for building wiring and 1,000-Volt rated for signs and fixtures. Quick and reliable crimp-type wire connections. 600-Volt maximum rating as building wiring and 1,000-Volt maximum rating for signs and fixtures.


  • • Color-coded by wire gauge size
  • • UL and CSA safety listings
  • • Rated at 600V maximum
  • • Temperature rating: 167 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.