Shop All Wire Disconnects
Gardner Bender
Fully Insulated Disconnect, M/F Pairs, 22-16awg, 250" Tab, Red - 10 pk.
Mfr # 20-151P
Zoro # G905724060
Sold in multiples of 6 for $27.54
$27.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Disconnect
- Min (wire) 22
- Max (wire) 16
- Sex Male-Female Pairs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # 20-151P
- Zoro # G905724060
- UPC # 32076050177
- Country of Origin Unknown
- Category Wire Disconnects
Details
Terminal Type | Disconnect |
Min (wire) | 22 |
Max (wire) | 16 |
Sex | Male-Female Pairs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Nipple, 1-1/2 In Conduit, Zinc, 7/8 In L (1666)
- WIEGMANN Galvanized Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060606G)
- LEVITON Leviton 3808599 120 amp 600 watt Rotary Dimmer Knob White & Light Almond (3808599)
- ALLEN BRADLEY IO Module 1794IB32 (1794-IB32)
- GARDNER BENDER Disconnect M, 16-14 Awg, 0250" Tab, Blue - 15 pk. (15-143M)
- GARDNER BENDER Disconnect, Male, 10 to 12AWG, Yellow, PK100 (10-145M)
- GARDNER BENDER Disconnect, Male, 16 to 22 AWG, Red, PK100 (10-141M)
- GARDNER BENDER Disconnect Paired 22-18Awg (20-161P)
- GARDNER BENDER Disconnect, Female, 14 to 16AWG, Blue, PK100 (10-143F)
- GARDNER BENDER Disconnect, Female, 14 to 16AWG, Blue, PK100 (10-153F)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C906)
- Gardner Bender Wire Connectors & Disconnects