Shop All Vacuum and Blower System Accessories
Gardner Bender
Foam Conduit Piston, 6 In, Grey, PK2
Mfr # FC12
Zoro # G4403576
Free Shipping & Returns
$81.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam
- For Use With Rigid, EMT, IMC, PVC, Flexible
- Includes (2) Carriers
- Color Gray
- Accessory Type Foam Conduit Piston
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # FC12
- Zoro # G4403576
- UPC # 032076307332
- Country of Origin United States
- Category Vacuum and Blower System Accessories
Dimensions
Size | 6 in |
Overall Width | 6.3 in |
Overall Height | 4 in |
Overall Length | 6.25 in |
Compatible Conduit Size | 6 in |
Details
Item | Conduit Piston |
Material | Foam |
For Use With | Rigid, EMT, IMC, PVC, Flexible |
Includes | (2) Carriers |
Color | Gray |
Accessory Type | Foam Conduit Piston |
Compatible Conduit | EMT, Flexible, IMC, PVC, Rigid |
Compatible Blower/Vacuum Series | Gardner Bender |
Compatible Blower/Vacuum Manufacturer Part Number | B60, BV208DA, JO225LC |
Product Type | Piston |
Description
Conduit Piston, Product Type Piston, Overall Length 6.25 in, Tensile Strength Not Applicable, Compatible Conduit EMT, Flexible, IMC, PVC, Rigid, Compatible Conduit Size 6 in, Material Foam, Includes (2) Carriers, Overall Height 4 in, Overall Width 6.3 in, Compatible Blower/Vacuum Manufacturer Part Number B60, BV208DA, JO225LC, Color Gray, Compatible Blower/Vacuum Series Gardner Bender, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 1/2 Inch Drive 90 Teeth Ratchet with Double Injection Handle (759993X)
- PROTO 1/2 in Drive Impact Socket 3/4 in Size 12 pt Standard Depth, Black Oxide (J7424)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In (59020)
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 0.875"L, Steel (GN6C----B1-L-21)
- GARDNER BENDER Foam Conduit Piston, 3-1/2 In, Grey, PK2 (FC9)
- GARDNER BENDER Foam Conduit Piston, 4 In, Grey, PK2 (FC10)
- GARDNER BENDER Foam Conduit Piston, 5 In, Grey, PK2 (FC11)
- GARDNER BENDER Foam Conduit Piston, 1 In, Grey, PK10 (FC3)
- GARDNER BENDER Foam Conduit Piston, 3 In, Grey, PK5 (FC8)
- GARDNER BENDER Reel Roller, 33.5 x 26.5 x4.5,2000 lb, Red (WRR-300)
- MIDWEST FASTENER 3/8" x 1-1/2" Rubber Vacuum Caps 3PK (32751)
- Gardner Bender Vacuum and Blower System Accessories