Shop All Vacuum and Blower System Accessories
Gardner Bender
Foam Conduit Piston, 4 In, Grey, PK2
Mfr # FC10
Zoro # G4403542
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam
- Includes (2) Carriers
- Color Gray
- For Use With Rigid, EMT, IMC, PVC, Flexible
- Accessory Type Foam Conduit Piston
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # FC10
- Zoro # G4403542
- UPC # 032076307318
- Country of Origin United States
- Category Vacuum and Blower System Accessories
Dimensions
Size | 4 in |
Overall Length | 4.25 in |
Overall Width | 4.3 in |
Compatible Conduit Size | 4 in |
Overall Height | 4 in |
Details
Item | Conduit Piston |
Material | Foam |
Includes | (2) Carriers |
Color | Gray |
For Use With | Rigid, EMT, IMC, PVC, Flexible |
Accessory Type | Foam Conduit Piston |
Compatible Blower/Vacuum Manufacturer Part Number | B60, BV208DA, JO225LC |
Compatible Conduit | EMT, Flexible, IMC, PVC, Rigid |
Compatible Blower/Vacuum Series | Gardner Bender |
Product Type | Piston |
Description
Gardner Bender's FC10 Foam Conduit Piston is a perfect replacement part for your toolbox. This foam conduit piston is made from high-quality material and built to last. It measures 4" in size. The piston is compatible with Rigid, EMT, IMC, PVC and Flexible conduits. Gardner Bender's FC10 Foam Conduit Piston will provide you with the durability you need for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Silver Protective Case, 18"L x 14"W x 6"D (CASE-1814)
- TEKTON 1/4 Inch Center Punch (66081)
- WESTWARD Wrench, Combination/Extra Long, SAE, 3/4" (54PN83)
- MAKITA Chuck Key, 6302H (763434-5)
- GARDNER BENDER Foam Conduit Piston, 6 In, Grey, PK2 (FC12)
- GARDNER BENDER Foam Conduit Piston, 3-1/2 In, Grey, PK2 (FC9)
- GARDNER BENDER Foam Conduit Piston, 5 In, Grey, PK2 (FC11)
- GARDNER BENDER Foam Conduit Piston, 1 In, Grey, PK10 (FC3)
- GARDNER BENDER Foam Conduit Piston, 3 In, Grey, PK5 (FC8)
- GARDNER BENDER Reel Roller, 33.5 x 26.5 x4.5,2000 lb, Red (WRR-300)
- MIDWEST FASTENER 3/8" x 1-1/2" Rubber Vacuum Caps 3PK (32751)
- Gardner Bender Vacuum and Blower System Accessories