Shop All Vacuum and Blower System Accessories
Gardner Bender
Foam Conduit Piston, 3 In, Grey, PK5
Mfr # FC8
Zoro # G4400846
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam
- For Use With Rigid, EMT, IMC, PVC, Flexible
- Includes (5) Carriers
- Color Gray
- Accessory Type Foam Conduit Piston
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # FC8
- Zoro # G4400846
- UPC # 032076307295
- Country of Origin United States
- Category Vacuum and Blower System Accessories
Dimensions
Size | 3 in |
Compatible Conduit Size | 3 in |
Overall Height | 4 in |
Overall Width | 3.3 in |
Overall Length | 3.25 in |
Details
Item | Conduit Piston |
Material | Foam |
For Use With | Rigid, EMT, IMC, PVC, Flexible |
Includes | (5) Carriers |
Color | Gray |
Accessory Type | Foam Conduit Piston |
Compatible Blower/Vacuum Manufacturer Part Number | B60, BV208DA, JO225LC |
Product Type | Piston |
Compatible Blower/Vacuum Series | Gardner Bender |
Compatible Conduit | EMT, Flexible, IMC, PVC, Rigid |
Description
Conduit Piston, Product Type Piston, Overall Length 3.25 in, Tensile Strength Not Applicable, Compatible Conduit EMT, Flexible, IMC, PVC, Rigid, Compatible Conduit Size 3 in, Material Foam, Includes (5) Carriers, Overall Height 4 in, Overall Width 3.3 in, Compatible Blower/Vacuum Manufacturer Part Number B60, BV208DA, JO225LC, Color Gray, Compatible Blower/Vacuum Series Gardner Bender, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 2-EDGE RPLC BLD 2"" (813)
- DEWALT Hacksaw Blade, Bi-Metal, 12in., 18 TPI, PK10 (DWHT20566)
- CRAFTSMAN Sockets, 6-pc Metric Hex Bit Socket, Metric 3/8" Drive (CMMT34448)
- MILWAUKEE TOOL 5/8" Quick Change Tang Drive Steel Hawg Cutter (49-57-0626)
- GARDNER BENDER Foam Conduit Piston, 1-1/2 In, Grey, PK5 (FC5)
- GARDNER BENDER Foam Conduit Piston, 6 In, Grey, PK2 (FC12)
- GARDNER BENDER Foam Conduit Piston, 3-1/2 In, Grey, PK2 (FC9)
- GARDNER BENDER Foam Conduit Piston, 5 In, Grey, PK2 (FC11)
- GARDNER BENDER Foam Conduit Piston, 1 In, Grey, PK10 (FC3)
- GARDNER BENDER Reel Roller, 33.5 x 26.5 x4.5,2000 lb, Red (WRR-300)
- DUSTLESS TECHNOLOGIES ChipBuddie with 18" Hose (61005)
- Gardner Bender Electrical Tools