Shop All Vacuum and Blower System Accessories
Gardner Bender
Foam Conduit Piston, 3-1/2 In, Grey, PK2
Mfr # FC9
Zoro # G4400837
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam
- Includes (2) Carriers
- For Use With Rigid, EMT, IMC, PVC, Flexible
- Color Gray
- Accessory Type Foam Conduit Piston
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # FC9
- Zoro # G4400837
- UPC # 032076307301
- Country of Origin United States
- Category Vacuum and Blower System Accessories
Dimensions
Size | 3-1/2 in |
Compatible Conduit Size | 3 1/2 in |
Overall Length | 3.75 in |
Overall Height | 4 in |
Overall Width | 3.8 in |
Details
Item | Conduit Piston |
Material | Foam |
Includes | (2) Carriers |
For Use With | Rigid, EMT, IMC, PVC, Flexible |
Color | Gray |
Accessory Type | Foam Conduit Piston |
Product Type | Piston |
Compatible Conduit | EMT, Flexible, IMC, PVC, Rigid |
Compatible Blower/Vacuum Manufacturer Part Number | B60, BV208DA, JO225LC |
Compatible Blower/Vacuum Series | Gardner Bender |
Description
Conduit Piston, Product Type Piston, Overall Length 3.75 in, Tensile Strength Not Applicable, Compatible Conduit EMT, Flexible, IMC, PVC, Rigid, Compatible Conduit Size 3 1/2 in, Material Foam, Includes (2) Carriers, Overall Height 4 in, Overall Width 3.8 in, Compatible Blower/Vacuum Manufacturer Part Number B60, BV208DA, JO225LC, Color Gray, Compatible Blower/Vacuum Series Gardner Bender, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (1400104900)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 32mm 6 pt Metric Socket, 6 Points (40032)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 9/16in Size (88018)
- EVOLUTION 5/8" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC625)
- GARDNER BENDER Foam Conduit Piston, 5 In, Grey, PK2 (FC11)
- GARDNER BENDER Foam Conduit Piston, 6 In, Grey, PK2 (FC12)
- GARDNER BENDER Foam Conduit Piston, 4 In, Grey, PK2 (FC10)
- GARDNER BENDER Foam Conduit Piston, 1-1/2 In, Grey, PK5 (FC5)
- GARDNER BENDER Foam Conduit Piston, 1 In, Grey, PK10 (FC3)
- GREENLEE Adapter Cone 1/2-1 Conduit E (25646)
- DUSTLESS TECHNOLOGIES Slurry Squeegee Kit, 1.5" (H0944)
- Gardner Bender Vacuum and Blower System Accessories