Shop All Vacuum and Blower System Accessories
Gardner Bender
Foam Conduit Piston, 2-1/2 In, Grey, PK5
Mfr # FC7
Zoro # G4403567
$74.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam
- For Use With Rigid, EMT, IMC, PVC, Flexible
- Color Gray
- Includes (5) Carriers
- Accessory Type Foam Conduit Piston
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # FC7
- Zoro # G4403567
- UPC # 032076307288
- Country of Origin United States
- Category Vacuum and Blower System Accessories
Dimensions
Size | 2-1/2 in |
Overall Height | 4 in |
Overall Length | 2.5 in |
Compatible Conduit Size | 2 1/2 in |
Overall Width | 2.5 in |
Details
Item | Conduit Piston |
Material | Foam |
For Use With | Rigid, EMT, IMC, PVC, Flexible |
Color | Gray |
Includes | (5) Carriers |
Accessory Type | Foam Conduit Piston |
Product Type | Piston |
Compatible Blower/Vacuum Manufacturer Part Number | B60, BV208DA, JO225LC |
Compatible Blower/Vacuum Series | Gardner Bender |
Compatible Conduit | EMT, Flexible, IMC, PVC, Rigid |
Description
Conduit Piston, Product Type Piston, Overall Length 2.5 in, Tensile Strength Not Applicable, Compatible Conduit EMT, Flexible, IMC, PVC, Rigid, Compatible Conduit Size 2 1/2 in, Material Foam, Includes (5) Carriers, Overall Height 4 in, Overall Width 2.5 in, Compatible Blower/Vacuum Manufacturer Part Number B60, BV208DA, JO225LC, Color Gray, Compatible Blower/Vacuum Series Gardner Bender, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRO HANDLE 1 Inch Electroplated Diamond Bit 8 mm Shank (HH1BIT)
- MICRO 100 Carbide End Mill, 0.015, Cut 0.045, 2 FLT (RME-015-2X)
- JONES STEPHENS Tool Tote Tray, 9 in. x 15 in. x 5 in. with 6 Dividers (T60122)
- GREENLEE Drill/Tap/Countersink Set, Metric, 6 Pc (DTAPKITM)
- GARDNER BENDER Foam Conduit Piston, 6 In, Grey, PK2 (FC12)
- GARDNER BENDER Foam Conduit Piston, 1 In, Grey, PK10 (FC3)
- GARDNER BENDER Foam Conduit Piston, 4 In, Grey, PK2 (FC10)
- GARDNER BENDER Foam Conduit Piston, 3 In, Grey, PK5 (FC8)
- GARDNER BENDER Reel Roller, 33.5 x 26.5 x4.5,2000 lb, Red (WRR-300)
- GARDNER BENDER Foam Conduit Piston, 1-1/2 In, Grey, PK5 (FC5)
- GREENLEE 5 Gallon Pulling Lube (CLR-5)
- Gardner Bender Electrical Tools