Shop All Vacuum and Blower System Accessories
Gardner Bender
Foam Conduit Piston, 1 In, Grey, PK10
Mfr # FC3
Zoro # G4394801
product price: $70.65
/pk 10, $7.07/ea
$70.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam
- Includes (10) Carriers
- Color Gray
- For Use With Rigid, EMT, IMC, PVC, Flexible
- Accessory Type Foam Conduit Piston
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # FC3
- Zoro # G4394801
- UPC # 032076307240
- Country of Origin United States
- Category Vacuum and Blower System Accessories
Dimensions
Size | 1 in |
Compatible Conduit Size | 1 in |
Overall Length | 1 in |
Overall Width | 1 in |
Overall Height | 2.5 in |
Details
Item | Conduit Piston |
Material | Foam |
Includes | (10) Carriers |
Color | Gray |
For Use With | Rigid, EMT, IMC, PVC, Flexible |
Accessory Type | Foam Conduit Piston |
Compatible Blower/Vacuum Series | Gardner Bender |
Compatible Blower/Vacuum Manufacturer Part Number | B60, BV208DA, JO225LC |
Compatible Conduit | EMT, Flexible, IMC, PVC, Rigid |
Product Type | Piston |
Description
Conduit Piston, Product Type Piston, Overall Length 1 in, Tensile Strength Not Applicable, Compatible Conduit EMT, Flexible, IMC, PVC, Rigid, Compatible Conduit Size 1 in, Material Foam, Includes (10) Carriers, Overall Height 2.5 in, Overall Width 1 in, Compatible Blower/Vacuum Manufacturer Part Number B60, BV208DA, JO225LC, Color Gray, Compatible Blower/Vacuum Series Gardner Bender, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE Stationary Vise Base, 3-3/16 x 4-3/32" (400)
- J.W. WINCO GN565.1-26-132-EL Cabinet U-Handle (565.1-26-132-EL)
- GREAT NECK 1/4 x 10 Inch Slotted Round Shank Cabinet Tip Screwdriver (73025)
- ZORO SELECT Chucking Reamer, 6mm, 6 Flute, HSS (435-0.2362)
- GARDNER BENDER Foam Conduit Piston, 6 In, Grey, PK2 (FC12)
- GARDNER BENDER Foam Conduit Piston, 3 In, Grey, PK5 (FC8)
- GARDNER BENDER Foam Conduit Piston, 4 In, Grey, PK2 (FC10)
- GARDNER BENDER Foam Conduit Piston, 1-1/2 In, Grey, PK5 (FC5)
- GARDNER BENDER Foam Conduit Piston, 3-1/2 In, Grey, PK2 (FC9)
- GARDNER BENDER Reel Roller, 33.5 x 26.5 x4.5,2000 lb, Red (WRR-300)
- MIDWEST FASTENER 5/16" x 5/8" White Vinyl Plastic Vacuum Caps 5PK (32755)
- Gardner Bender Vacuum and Blower System Accessories