Shop All Vacuum and Blower System Accessories
Gardner Bender
Foam Conduit Piston, 1-1/4 In, Grey, PK10
Mfr # FC4
Zoro # G4394817
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam
- For Use With Rigid, EMT, IMC, PVC, Flexible
- Includes (10) Carriers
- Color Gray
- Accessory Type Foam Conduit Piston
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # FC4
- Zoro # G4394817
- UPC # 032076307257
- Country of Origin United States
- Category Vacuum and Blower System Accessories
Dimensions
Size | 1-1/4 in |
Overall Length | 1.5 in |
Overall Height | 2.5 in |
Overall Width | 1.5 in |
Compatible Conduit Size | 1 1/4 in |
Details
Item | Conduit Piston |
Material | Foam |
For Use With | Rigid, EMT, IMC, PVC, Flexible |
Includes | (10) Carriers |
Color | Gray |
Accessory Type | Foam Conduit Piston |
Product Type | Piston |
Compatible Conduit | EMT, Flexible, IMC, PVC, Rigid |
Compatible Blower/Vacuum Manufacturer Part Number | B60, BV208DA, JO225LC |
Compatible Blower/Vacuum Series | Gardner Bender |
Description
Conduit Piston, Product Type Piston, Overall Length 1.5 in, Tensile Strength Not Applicable, Compatible Conduit EMT, Flexible, IMC, PVC, Rigid, Compatible Conduit Size 1 1/4 in, Material Foam, Includes (10) Carriers, Overall Height 2.5 in, Overall Width 1.5 in, Compatible Blower/Vacuum Manufacturer Part Number B60, BV208DA, JO225LC, Color Gray, Compatible Blower/Vacuum Series Gardner Bender, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal (46TX66)
- S & W MANUFACTURING Knurled Lck Knob, 316SS, Nose P, 1/2-13" (SKLS-4-316)
- PROTO 1/2" Drive Impact Socket Set, SAE, Metric, 12 pcs (J74242)
- CLE-LINE Mechanics Length Drill Bit, Drill Bit Size 1/2 in, 135 Degrees, High Speed Steel, Black Oxide (C23859)
- GARDNER BENDER Foam Conduit Piston, 3-1/2 In, Grey, PK2 (FC9)
- GARDNER BENDER Foam Conduit Piston, 1 In, Grey, PK10 (FC3)
- GARDNER BENDER Reel Roller, 33.5 x 26.5 x4.5,2000 lb, Red (WRR-300)
- GARDNER BENDER Foam Conduit Piston, 6 In, Grey, PK2 (FC12)
- GARDNER BENDER Foam Conduit Piston, 5 In, Grey, PK2 (FC11)
- GARDNER BENDER Foam Conduit Piston, 4 In, Grey, PK2 (FC10)
- CS UNITEC Plastic Filter Bags, 5-pack for CS 1445 (421742)
- Gardner Bender Electrical Tools