Shop All Vacuum and Blower System Accessories
Gardner Bender
Foam Conduit Piston, 1-1/2 In, Grey, PK5
Mfr # FC5
Zoro # G4394826
$49.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Foam
- Color Gray
- For Use With Rigid, EMT, IMC, PVC, Flexible
- Includes (5) Carriers
- Accessory Type Foam Conduit Piston
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gardner Bender
- MFR # FC5
- Zoro # G4394826
- UPC # 032076307264
- Country of Origin United States
- Category Vacuum and Blower System Accessories
Dimensions
Size | 1-1/2 in |
Overall Width | 1.8 in |
Overall Length | 1.75 in |
Compatible Conduit Size | 1 1/2 in |
Overall Height | 2.8 in |
Details
Item | Conduit Piston |
Material | Foam |
Color | Gray |
For Use With | Rigid, EMT, IMC, PVC, Flexible |
Includes | (5) Carriers |
Accessory Type | Foam Conduit Piston |
Compatible Conduit | EMT, Flexible, IMC, PVC, Rigid |
Product Type | Piston |
Compatible Blower/Vacuum Series | Gardner Bender |
Compatible Blower/Vacuum Manufacturer Part Number | B60, BV208DA, JO225LC |
Description
Conduit Piston, Product Type Piston, Overall Length 1.75 in, Tensile Strength Not Applicable, Compatible Conduit EMT, Flexible, IMC, PVC, Rigid, Compatible Conduit Size 1 1/2 in, Material Foam, Includes (5) Carriers, Overall Height 2.8 in, Overall Width 1.8 in, Compatible Blower/Vacuum Manufacturer Part Number B60, BV208DA, JO225LC, Color Gray, Compatible Blower/Vacuum Series Gardner Bender, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Dial Torque Wrench 35-175 ft-lbs, 5-24 mkg (J6121F)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #10 (54020)
- TUNGALOY Inserted Drill Body, TIDU0591F0750-3 (6706806)
- WESTWARD Straight Flute Hand Tap, Plug, 4 Flutes (2LXJ4)
- GARDNER BENDER Foam Conduit Piston, 3 In, Grey, PK5 (FC8)
- GARDNER BENDER Foam Conduit Piston, 6 In, Grey, PK2 (FC12)
- GARDNER BENDER Foam Conduit Piston, 4 In, Grey, PK2 (FC10)
- GARDNER BENDER Foam Conduit Piston, 3-1/2 In, Grey, PK2 (FC9)
- GARDNER BENDER Foam Conduit Piston, 5 In, Grey, PK2 (FC11)
- GARDNER BENDER Foam Conduit Piston, 1 In, Grey, PK10 (FC3)
- MIDWEST FASTENER 3/8" x 31/32" Rubber Vacuum Caps 4PK (32748)
- Gardner Bender Electrical Tools