Shop All Fishing Tapes, Sticks, & Lines
Gardner Bender
Fishing System, 23A, 275CFM, 2-1/2 to 6 Cap
Mfr # B60
Zoro # G7079222
product price: $2,521.99
/ea
Free Shipping & Returns
$2,521.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features 5 in Plastic Line Carrier, 6 in Plastic Line Carrier, Line Carrier for 3 in, 3.5 in, 4 in Conduit, Seal-Off Body, Seal-Off for 2.5 in to 6 in Conduit
- Includes Power Unit, 25 ft x 2-1/2 in Heavy-Duty Hose, Large Dial-A-Line(TM) Seal-Off Body, Seal-Off for 2-1/2 to 6 in Conduit, Line Carrier for 3, 3-1/2, 4 in Conduit, 5 and 6 in Plastic Line Carriers
- Wet Capacity 2-1/2 to 6 in
- Amps 23 A
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # B60
- Zoro # G7079222
- UPC # 032076306021
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Tank Size | 9 gal |
Minimum Compatible Conduit Size | 2 1/2 in |
Hose Diameter | 2 1/2 in |
Hose Length | 25 ft |
Maximum Compatible Conduit Size | 6 in |
Description
Vacuum/Blower Power Fishing System, Hose Length 25 ft, Maximum Blower Pressure 4 psi, Air Flow 150 cfm, Tank Size 9 gal, Voltage 115V AC, Hose Diameter 2 1/2 in, Current 23 A, Tool Series JetLine, Kit Contents Bare Tool, Application Blowing, Collection Type Filter Bag, Features 5 in Plastic Line Carrier, 6 in Plastic Line Carrier, Line Carrier for 3 in, 3.5 in, 4 in Conduit, Seal-Off Body, Seal-Off for 2.5 in to 6 in Conduit, Maximum Compatible Conduit Size 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Hex Master Bit Socket Set, 32 pcs (CP30032)
- IGAGING Precision Angle Blocks Set, 0-30° - 36-010 (36-010)
- JONARD TOOLS T Handle Security Wrench - 1/2 (BW-512)
- IRWIN Auger Bits (49912)
- GARDNER BENDER Fish Tape, 1/8 In x 250 ft, Carbon Steel (FTS-250R)
- GARDNER BENDER Fishing Line, Poly, 210 lb, 6500 ft, Blu, Bkt (PL232B)
- GARDNER BENDER Fish Tape, 1/8 In x 65 ft, Carbon Steel (FTS-65R)
- GARDNER BENDER Telescoping Reel Jack, 24 x 16 x 22-54 In (TRJ-96)
- GARDNER BENDER Cable Fish Line Blow Line, 210 lb Tensil (PL132B)
- GARDNER BENDER Fishing System, CO2, 1/2 to 6 In Cap (JO225LC)
- ECLIPSE ENTERPRISES Eclipse Tools 900-149 Fish Tape, 200', Steel (900-149)
- Gardner Bender Electrical Tools