Shop All Fishing Tapes, Sticks, & Lines
Gardner Bender
Fishing Line, Nylon, 90 lb, 2200 ft, PK6
Mfr # LP1722
Zoro # G6120134
product price: $240.99
/pk 6, $40.17/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Overall Length 2,200 ft
- Size 90 lb x 2200 ft
- Material Nylon
- Includes (6) Rolls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # LP1722
- Zoro # G6120134
- UPC # 032076896171
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Overall Length | 2,200 ft |
Size | 90 lb x 2200 ft |
Overall Height | 9 in |
Compatible Conduit Size | 1/2 in, 6 in |
Overall Width | 4 in |
Details
Color | Natural |
Material | Nylon |
Includes | (6) Rolls |
Item | Fishing Line |
For Use With | Any Size Conduit, Layout Of Suspended Ceilings, Plumb-Lines, Masonry Construction, Center-Dispensing |
Accessory Type | Fishing Line, Nylon |
Tool Capacity | 90 lb |
Compatible Blower/Vacuum Manufacturer Part Number | B60, BV208DA, JO225LC |
Tensile Strength | 90 lbf |
Compatible Conduit | EMT, Flexible, IMC, PVC, Rigid |
Compatible Blower/Vacuum Series | Gardner Bender |
Product Type | Fishing Line |
Description
Fishing Line, Product Type Fishing Line, Overall Length 2,200 ft, Tensile Strength 90 lbf, Compatible Conduit EMT, Flexible, IMC, PVC, Rigid, Compatible Conduit Size 1/2 in, 6 in, Material Nylon, Includes (6) Rolls, Overall Height 9 in, Overall Width 4 in, Compatible Blower/Vacuum Manufacturer Part Number B60, BV208DA, JO225LC, Color Natural, Compatible Blower/Vacuum Series Gardner Bender, Tool Capacity 90 lb, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Cermet (TNMG333ESU-T1500Z)
- INNOVATIVE COMPONENTS Ball Knob, 1/4-20 Thread Size, 1.50"L, Steel (GN4C----B5---21)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 18 mm L.38 mm (03010018)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #41 (44111)
- GARDNER BENDER Gardner Bender FTS-65R Upperhand Fishtape - 65 Ft. (3722378)
- GARDNER BENDER Fish Tape, 1/8 In x 65 ft, Carbon Steel (FTS-65R)
- GARDNER BENDER Fish Tape, 1/8 In x 125 ft, Carbon Steel (FTS-125R)
- GARDNER BENDER Cable Fish Line Blow Line, 210 lb Tensil (PL132B)
- GARDNER BENDER Steel Fish Tape, 50 ft. (EFT-50B)
- GARDNER BENDER Fish Stick, 12 ft, Fiberglass (FTX-12L)
- JAMESON Duct Hunter Accessory Kit for 1/4" Rod (16-14-AK)
- Gardner Bender Fishing Tapes, Sticks, & Lines