Shop All Digital Multimeters
Gardner Bender
FINDER CIRC BRKR UNIV YELBLK
Mfr # CS61200
Zoro # G507678341
product price: $95.59
/ea
Sold in multiples of 2 for $191.18
Free Shipping & Returns
$191.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gardner Bender
- MFR # CS61200
- Zoro # G507678341
- UPC # 35632064830
- Country of Origin China
- Category Digital Multimeters
Description
Identify correct circuit breaker or fuse protecting a specific electrical circuit Audible alert and bright LED visual indication The signal is generated by a plug style tool that also verifies the correct wiring of outlets and includes GFCI test functionality Magnetic back attaches to electrical panels for handsfree operation 120 volt AC Receiver operates from one 9 volt battery UL Listed
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, Commercial, 0 to 4000 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FMA7)
- SPERRY INSTRUMENTS GFCI with Non-Contact Voltage Tester (VD7504GFI)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (18C750)
- WIKA Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (113.13.25.100.L)
- GARDNER BENDER Multimeter, 500 VAC, 600 VDC, 20 MOhm, Digital, LCD Display, Red (GDT-3200)
- GARDNER BENDER Digital Multimeter, 4 Func., 14 Range (GDT-3190)
- GARDNER BENDER Digital Multimeter, 3 Func., 11 Range (GDT-311)
- GARDNER BENDER Digital Multimeter, 7 Func., 7 Range Auto (GDT-3200)
- GARDNER BENDER USB Tester, For Voice/Data/Video (GUSB-3450)
- GARDNER BENDER Multimeter, Analog Display, Functions AC Voltage, DC Current, DC Voltage, Resistance, Black (GMT-318)
- TEST PRODUCTS INTL DMM Full Size Auto Ranging Min/Max (153)
- Gardner Bender Digital Multimeters